E50DR19 - E50 Heavy Duty Limit Switch

Eaton

  • $223.74 (Each)
  • $223.74 (Each)
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
E50DR19
Manufacturer
Eaton
Manufacturer's Part Number
E50DR19
Description
E50 Heavy Duty Limit Switch
Limit Switch Head, E50 Heavy Duty Plug In Series, Side Rotary Low Temperature Spring Actuator, 24 V Ac to 120 V DC, -40 to +175 °F, 1.05 In Actuator Length, 0.1100 LB/Ea
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Heads Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113328508 / 00782113328508
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$223.74 (Each)
Resources
Images
 
 
E50DR19 - Small Image
 
E50DR19 - Large Image
 
E50DR19 - Large Image
 
E50DR19 - Large Image
 
E50DR19 - Large Image
 
E50DR19 - Large Image
Attachments
 
 
E50DR19 - Specification Sheet
Other Links
 
 
E50DR19 - Other
 
E50DR19 - Other
 
E50DR19 - Other
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
24 V ac to 120 V dc
Material
Die Cast Zinc
Dimensions and Weight
Depth
1.54
Width
1.54
Height
2.46
Descriptions
Features
Eaton's Culter Hammer Seris E50 Modular Plug-In Limit Switch are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton(R) gaskets, seals and boots and a zinc die cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents, and hydraulic fluids found in machine tool, automotive, waste water treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S.
Product Type
Limit Switch Head
Long Description
Limit Switch Head, E50 Heavy Duty Plug In Series, Side Rotary Low Temperature Spring Actuator, 24 V ac to 120 V dc, -40 to +175 °F, 1.05 in Actuator Length, 0.1100 lb/EA
Short Description
Limit Switch Head, E50 Heavy Duty Plug In, Side Rotary;Standard Spring Return Actuator
Special Features
E50 Devices Can be Ordered in Separate Components or as Complete Assembled Switches
Description
E50 HEAVY DUTY LIMIT SWITCH
extra long description
ETN E50DR19 E50DR1 W LOW TEMP RATIN
Additional Information
actuator type
Side Rotary Low Temperature Spring
for use with
E50 Heavy Duty Modular Limit Switches
ip rating
IP67
Operating Temperature Range
-40 to +175 °F
Actuator Length
1.05 in
Standards Met
CSA Certified;UL Recognized
package quantity
1 ct
dimensions
1.0500 IN X 1.5400 IN X 2.4600 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50DR19
series
E50 Heavy Duty Plug In
GTIN
00782113328508
UPC
782113328508
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch
Packaging
Weight
0.1100 lb/EA
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13
standard
UL Recognized,CSA Certified,UL Listed,RoHS Compliant,CE Marked
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherStationary Mach Equip In Factory - Machine Tools: CuttingStationary Mach Equip In Factory - Machine Tools: FormingInd Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E50DR19.
Jump To:

Cross Referenced

These items are similar to E50DR19 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E50DR19 Eaton 00782113328508
9007BY128 Schneider Electric n/a

* All prices subject to change.

Begin Live Chat