E50DS2 - E50 Limit Switch Head Side Push Plunger Adjustable

Eaton

  • $316.19 (Each)
  • $316.19 (Each)

Available from manufacturer.
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
E50DS2
Manufacturer
Eaton
Manufacturer's Part Number
E50DS2
Description
E50 Limit Switch Head Side Push Plunger Adjustable
E50 Nema Limit Switch, Head, Side Pushbutton, Adj Spring Ret, 14-250F(-10-121C), Screw Term, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Heads Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290638 / 00782113290638
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$316.19 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
E50DS2 - Small Image
 
E50DS2 - Large Image
 
E50DS2 - Large Image
Attachments
 
 
E50DS2 - Specification Sheet
Other Links
 
 
E50DS2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Description
E50 LIMIT SWITCH HEAD SIDE PUSH PLUNGER ADJUSTABLE
Product Type
Limit Switch Head, Adj Side Push, Spring
extra long description
ETN E50DS2 LIMIT SWITCH HEAD,ADJ SI
Long Description
E50 NEMA Limit Switch,Head,Side Pushbutton,Adj Spring Ret,14-250F(-10-121C),Screw term,NEMA 1,3,3S,4,4X,6,6P,13,IP67,Diec Zn,UL,CSA,CE
Manufacturer Information
Manufacturers Part Number
E50DS2
Brand
EATON CUTLER-HAMMER
GTIN
00782113290638
UPC
782113290638
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Packaging
Weight per each
0.11
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of E50DS2.
Jump To:

Cross Referenced

These items are similar to E50DS2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E50DS2 Eaton 00782113290638
2EG62 WW GRAINGER n/a
LSZ1W Honeywell 00784549307805
9007GD Schneider Electric 00785901500803

* All prices subject to change.

Begin Live Chat