E50DT1 - E50 Heavy Duty Limit Switch

Eaton

  • $232.21 (Each)
  • $232.21 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
E50DT1
Manufacturer
Eaton
Manufacturer's Part Number
E50DT1
Description
E50 Heavy Duty Limit Switch
E50 Nema Limit Switch, Head, Top Pushbutton, Spring Ret, 14-250F(-10-121C), Screw Term, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Heads Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290591 / 00782113290591
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$232.21 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
E50DT1 - Small Image
 
E50DT1 - Large Image
 
E50DT1 - Large Image
Attachments
 
 
E50DT1 - Specification Sheet
Other Links
 
 
E50DT1 - Other
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
Die Cast Zinc
Dimensions and Weight
Depth
1.54
Width
1.54
Height
1.78
Descriptions
Description
E50 HEAVY DUTY LIMIT SWITCH
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Product Type
E50 Heavy Duty Limit Switch
Long Description
E50 NEMA Limit Switch,Head,Top Pushbutton,Spring Ret,14-250F(-10-121C),Screw term,NEMA 1,3,3S,4,4X,6,6P,13,IP67,Diec Zn,UL,CSA,CE
extra long description
ETN E50DT1 E50 HEAVY DUTY LIMIT SWI
Additional Information
dimensions
1.4800 IN X 1.5400 IN X 1.7800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50DT1
GTIN
00782113290591
UPC
782113290591
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Recognized,UL Listed,RoHS Compliant,CE Marked
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherStationary Mach Equip In Factory - Machine Tools: CuttingStationary Mach Equip In Factory - Machine Tools: FormingInd Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of E50DT1.
Jump To:

Cross Referenced

These items are similar to E50DT1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
JK1 Denison n/a
JK16 Denison n/a
E50DT1 Eaton 00782113290591
CR215GH81 GENERAL ELECTRIC n/a
2EG35 WW GRAINGER n/a
LSZ1C Honeywell 00784549884191
802MBX Rockwell Automation 00662073196402
9007E Schneider Electric 00785901500827
3SE03DT1 Siemens 00754554232683

* All prices subject to change.

Begin Live Chat