E50DT3 - E50 Heavy Duty Limit Switch

Eaton

  • $265.69 (Each)
  • $265.69 (Each)
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
E50DT3
Manufacturer
Eaton
Manufacturer's Part Number
E50DT3
Description
E50 Heavy Duty Limit Switch
Limit Switch Head, E50 Series, Top Push Roller Actuator, 24 V Ac to 120 V DC, -14 to +201 °F, 1.88 In Actuator Length, 0.1100 LB/Ea
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Heads Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290614 / 00782113290614
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$265.69 (Each)
Resources
Images
 
 
E50DT3 - Small Image
 
E50DT3 - Large Image
 
E50DT3 - Large Image
 
E50DT3 - Large Image
Attachments
 
 
E50DT3 - Specification Sheet
Other Links
 
 
E50DT3 - Other
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
24 V ac to 120 V dc
Material
Die Cast Zinc
Dimensions and Weight
Width
1.54
Height
1.78
Depth
1.54
Descriptions
Special Features
E50 Devices Can be Ordered in Separate Components or as Complete Assembled Switches
Product Type
Limit Switch Head
Long Description
Limit Switch Head, E50 Series, Top Push Roller Actuator, 24 V ac to 120 V dc, -14 to +201 °F, 1.88 in Actuator Length, 0.1100 lb/EA
Features
Eaton's Culter Hammer Seris E50 Modular Plug-In Limit Switch are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton(R) gaskets, seals and boots and a zinc die cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents, and hydraulic fluids found in machine tool, automotive, waste water treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S.
Short Description
Limit Switch Head, E50, IP67, 1.88 in L, 24 VAC to 120 V dc
Description
E50 HEAVY DUTY LIMIT SWITCH
extra long description
ETN E50DT3 E50 LS HEAD,TOP PUSH ROL
Additional Information
Operating Temperature Range
-14 to +201 °F;-10 to +94 °C
Actuator Length
1.88 in
Standards Met
CSA Certified;UL Recognized
package quantity
1 ct
actuator type
Top Push Roller
for use with
E50 Heavy Duty Modular Limit Switches
ip rating
IP67
dimensions
1.8800 IN X 1.5400 IN X 1.7800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50DT3
series
E50
GTIN
00782113290614
UPC
782113290614
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch
Packaging
Weight
0.1100 lb/EA
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13
standard
CSA Certified,UL Recognized,UL Listed,RoHS Compliant,CE Marked
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherStationary Mach Equip In Factory - Machine Tools: CuttingStationary Mach Equip In Factory - Machine Tools: FormingInd Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E50DT3.
Jump To:

Cross Referenced

These items are similar to E50DT3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E50DT3 Eaton 00782113290614
LSZ1D Honeywell 00784549307089
3SE03DT3 Siemens 00754554232690
9007D Capital Tristate 00785901500810

* All prices subject to change.

Begin Live Chat