E50KL36 - E50 Operating Lever

Eaton

  • $57.96 (Each)
  • $57.96 (Each)

In-Stock: 2 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E50KL36
Manufacturer
Eaton
Manufacturer's Part Number
E50KL36
Description
E50 Operating Lever
E50 Nema Limit Switch, Lever, Rotary Lever, Rod Clamp, For 0.12 Inch Diameter Rods, 14-221F(-10-105C), Stainless Steel, Ul, Csa, Ce
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113138282 / 00782113138282
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.96 (Each)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
6
Resources
Images
 
 
E50KL36 - Small Image
 
E50KL36 - Large Image
 
E50KL36 - Large Image
 
E50KL36 - Large Image
 
E50KL36 - Large Image
 
E50KL36 - Large Image
Attachments
 
 
E50KL36 - Specification Sheet
Other Links
 
 
E50KL36 - Other
 
E50KL36 - Other
 
E50KL36 - Other
 
E50KL36 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Clamp
Descriptions
Description
E50 OPERATING LEVER
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Product Type
E50 Operating Lever
extra long description
ETN E50KL36 E50 OPERATING LEVER
Long Description
E50 NEMA Limit Switch,Lever,Rotary lever,rod clamp,for 0.12 inch diameter rods,14-221F(-10-105C),Stainless Steel,UL,CSA,CE
Additional Information
dimensions
0.6400 IN X 1.1200 IN X 0.3800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50KL36
GTIN
00782113138282
UPC
782113138282
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch accessory
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
CE,UL Listed,CSA Certified,RoHS Compliant,CE Marked
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available
Lufkin
4 View Store
Nacogdoches
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat