E50KL36 - E50 Operating Lever

Eaton

  • $52.87 (Each)
  • $52.87 (Each)

Availability: In Stock Locally
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
E50KL36
Manufacturer
Eaton
Manufacturer's Part Number
E50KL36
Description
E50 Operating Lever
Limit Switch Lever, E50, Accessory, Clamp, Used With 0.12 (3.2) Diameter Rods, Stainless Steel
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113138282 / 00782113138282
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.87 (Each)
Resources
Images
 
 
E50KL36 - Large Image
 
E50KL36 - Small Image
 
E50KL36 - Large Image
 
E50KL36 - Large Image
 
E50KL36 - Large Image
 
E50KL36 - Large Image
Attachments
 
 
E50KL36 - Specification Sheet
Other Links
 
 
E50KL36 - Other
 
E50KL36 - Other
 
E50KL36 - Other
 
E50KL36 - Other
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
E50 OPERATING LEVER
Product Type
E50 Operating Lever
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
extra long description
ETN E50KL36 E50 OPERATING LEVER
Long Description
Limit Switch Lever, E50, Accessory, Clamp, Used with 0.12 (3.2) diameter rods, Stainless steel
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50KL36
GTIN
00782113138282
UPC
782113138282
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Packaging
Weight per each
0.15
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E50KL36.
Jump To:

Cross Referenced

These items are similar to E50KL36 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E50KL36 Eaton 00782113138282
E50KL41 Eaton 00782113947280
2441B55G4 Schneider Electric 00785901916147
3SX03KL35 Siemens 00754554263946

* All prices subject to change.

Begin Live Chat