E50NN1 - E50 Heavy Duty Limit Switch_Special Purpose

Eaton

  • $527.10 (Each)
  • $527.10 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E50NN1
Manufacturer
Eaton
Manufacturer's Part Number
E50NN1
Description
E50 Heavy Duty Limit Switch_Special Purpose
E50 Nema Limit Switch, Side Rotary, Neut Position, 5 Deg Travel, 14-200F(-10-94C), 2NO-2NC, 10A@240VAC, 1A@250VDC, Mech 10M Elec 100K Cy Full Load, 8000 Cy/HR, Screw Term, 1/2NPT Cond, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
Slang Terms

Suggest a New Term
Categories
Limit Switches - Heavy Duty Limit Switches Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290706 / 00782113290706
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$527.10 (Each)
Resources
Images
 
 
E50NN1 - Small Image
 
E50NN1 - Large Image
 
E50NN1 - Large Image
 
E50NN1 - Large Image
 
E50NN1 - Large Image
 
E50NN1 - Large Image
Attachments
 
 
E50NN1 - Specification Sheet
Other Links
 
 
E50NN1 - Other
 
E50NN1 - Other
 
E50NN1 - Other
 
E50NN1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Screw Terminal
Descriptions
Product Type
Nema Limit Switch, Neut Pos, 5 Deg, 2no2nc
extra long description
ETN E50NN1 NEMA LIMIT SWITCH,NEUT P
Description
E50 HEAVY DUTY LIMIT SWITCH_SPECIAL PURPOSE
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Long Description
E50 NEMA Limit Switch, Side Rotary,Neut Position,5 deg travel,14-200F(-10-94C),2NO-2NC,10A@240Vac,1A@250Vdc,Mech 10M Elec 100k cy full load,8000 cy/hr,Screw term,1/2NPT cond,NEMA 1,3,3S,4,4X,6,6P,13,IP67,Diec Zn,UL,CSA,CE
Additional Information
Contact Rating
10A at 12 Vac, 1A at 125 Vdc
Contact Configuration
2 NO-2 NC
dimensions
4.2200 IN X 1.5400 IN X 2.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E50NN1
GTIN
00782113290706
UPC
782113290706
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch
Packaging
Weight per each
0.41
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat