E50NN1SPL - E50NN19 W/ E50DN19Y1 Head Cold Temp/SS Steel

Eaton

  • $602.66 (Each)
  • $602.66 (Each)
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
E50NN1SPL
Manufacturer
Eaton
Manufacturer's Part Number
E50NN1SPL
Description
E50NN19 W/ E50DN19Y1 Head Cold Temp/SS Steel
Heavy-Duty Plug-In Switch, E50 Series, 2NO-2NC Pole Throw Configuration, 10 A @ 12 V Ac;1 A @ 125 V DC, 12 V Ac;125 V DC, Die Cast Zinc (Enclosure) Material, Screw Terminal, +14 °F Operating Temperature, +201 °F Operating Temperature, 3 In Overall Width, 4.5 In Overall Depth, 6.5 In Overall Height, Chemical Resistant, 1 LB
Slang Terms

Suggest a New Term
Categories
Limit Switches - Heavy Duty Limit Switches Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113761114 / 00782113761114
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$602.66 (Each)
Resources
Images
 
 
E50NN1SPL - Small Image
 
E50NN1SPL - Large Image
 
E50NN1SPL - Large Image
 
E50NN1SPL - Large Image
 
E50NN1SPL - Large Image
 
E50NN1SPL - Large Image
 
E50NN1SPL - Large Image
Specifications Sheets
 
 
E50NN1SPL - Specification Sheet
Attachments
 
 
E50NN1SPL - Specification Sheet
Other Links
 
 
E50NN1SPL - Other
 
E50NN1SPL - Other
 
E50NN1SPL - Other
 
E50NN1SPL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A @ 12 V ac;1 A @ 125 V dc
Voltage Rating
12 V ac;125 V dc
Material
Die Cast Zinc (Enclosure)
Terminal Type
Screw
connection
Screw Terminal
Dimensions and Weight
Depth
4.5
Width
4.5
Height
6.5
Descriptions
Product Type
Heavy-Duty Plug-In Switch
Long Description
Heavy-Duty Plug-In Switch, E50 Series, 2NO-2NC Pole Throw Configuration, 10 A @ 12 V ac;1 A @ 125 V dc, 12 V ac;125 V dc, Die Cast Zinc (Enclosure) Material, Screw Terminal, +14 °F Operating Temperature, +201 °F Operating Temperature, 3 in Overall Width, 4.5 in Overall Depth, 6.5 in Overall Height, Chemical Resistant, 1 lb
Features
E50 Modular Plug-In Limit Switch Components from Eaton’s electrical sector are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents, and hydraulic fluids found in machine tool, automotive, waste water treatment and other heavy-duty industrial applications. Mounting dimensions accommodate
Short Description
Heavy-Duty Plug-In Switch, 12 VAC;125 V dc, SS Head
Description
E50NN19 W/ E50DN19Y1 HEAD COLD TEMP/SS STEEL
extra long description
ETN E50NN1SPL E50NN1 W SS SHAFT,LOW
Additional Information
Overall Height
6.5 in
Resistance Properties
Chemical Resistant
package quantity
1 ct
Pole Throw Configuration
2NO-2NC
ip rating
IP67
Minimum Operating Temperature
+14 °F;-10 °C
Maximum Operating Temperature
+201 °F;+94 °C
Overall Width
3 in
Overall Depth
4.5 in
dimensions
3.0000 IN X 4.5000 IN X 6.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50NN1SPL
series
E50
GTIN
00782113761114
UPC
782113761114
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1;NEMA 3;NEMA 3S;NEMA 4;NEMA 4X;NEMA 6;NEMA 6P;NEMA 13
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherInd Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E50NN1SPL.
Jump To:

Cross Referenced

These items are similar to E50NN1SPL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E50NN1 Eaton 00782113290706
E50NN1SPL Eaton 00782113761114
LSH1A Honeywell 00784549288104
3SE03NN1 Siemens 00754554232713
9007C68T5 Capital Tristate 00785901812081

* All prices subject to change.

Begin Live Chat