E50SBN - E50 Switch Body With 120VAC Neon Light 2NO-2NC

Eaton

  • $353.15 (Each)
  • $353.15 (Each)
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
E50SBN
Manufacturer
Eaton
Manufacturer's Part Number
E50SBN
Description
E50 Switch Body With 120VAC Neon Light 2NO-2NC
Eaton E50 Nema Heavy Duty Plug-In Limit Switch, 10A At 12 Vac, 1A At 125 VDC, 2NO-2NC, Die Cast Zinc, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, 120 Vac, 10A, 1A, -40° to 250°F (-40° to 121°C), E50 Heavy Duty Plug In
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Bodies Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113312835 / 00782113312835
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$353.15 (Each)
Resources
Attachments
 
 
E50SBN - Specification Sheet
Images
 
 
E50SBN - Small Image
 
E50SBN - Large Image
 
E50SBN - Large Image
 
E50SBN - Large Image
 
E50SBN - Large Image
 
E50SBN - Large Image
 
E50SBN - Large Image
Other Links
 
 
E50SBN - Other
 
E50SBN - Other
 
E50SBN - Other
 
E50SBN - Other
 
E50SBN - Other
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
Limit Switch Body, 2NO/2NC, Neon
extra long description
ETN E50SBN LIMIT SWITCH BODY,2NO/2N
Description
E50 SWITCH BODY WITH 120VAC NEON LIGHT 2NO-2NC
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Long Description
Eaton E50 NEMA heavy duty plug-in limit switch, 10A at 12 Vac, 1A at 125 Vdc, 2NO-2NC, Die cast zinc, NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, 120 Vac, 10A, 1A, -40° to 250°F (-40° to 121°C), E50 Heavy Duty Plug In
Additional Information
Contact Rating
10A at 12 Vac, 1A at 125 Vdc
Contact Configuration
2 NO-2 NC
dimensions
3.1400 IN X 1.5400 IN X 1.7300 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50SBN
GTIN
00782113312835
UPC
782113312835
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
standard
UL Recognized,CSA Certified,RoHS Compliant
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherStationary Mach Equip In Factory - Machine Tools: CuttingStationary Mach Equip In Factory - Machine Tools: Forming
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat