E51ALT1 - Ind Prox Complete

Eaton

  • $825.46 (Each)
  • $825.46 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E51ALT1
Manufacturer
Eaton
Manufacturer's Part Number
E51ALT1
Description
Ind Prox Complete
Eaton E51 Nema Limit Switch Inductive Proximity Sensor, Inductive Proximity Sensor, E51 Modular, Top Sensing, Shielded, Output On (1 Led Per Output), Screw Terminals, 500 Ma Ac/DC Solid State Output, No or NC, 20-264 Vac/DC
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782113312743 / 00782113312743
Weight per unit
1.0499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$825.46 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
E51ALT1 - Small Image
 
E51ALT1 - Large Image
 
E51ALT1 - Large Image
 
E51ALT1 - Large Image
 
E51ALT1 - Large Image
 
E51ALT1 - Large Image
 
E51ALT1 - Large Image
Attachments
 
 
E51ALT1 - Specification Sheet
Other Links
 
 
E51ALT1 - Other
 
E51ALT1 - Other
 
E51ALT1 - Other
 
E51ALT1 - Other
 
E51ALT1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Screw Terminal
Descriptions
Product Type
Ind Prox Complete
Features
Eaton's E51 limit switch style modular sensors are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4-wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component fo
Description
IND PROX COMPLETE
extra long description
ETN E51ALT1 IND PROX COMPLETE
Long Description
Eaton E51 NEMA limit switch inductive proximity sensor, Inductive Proximity Sensor, E51 Modular, Top Sensing, Shielded, Output ON (1 LED per output), Screw Terminals, 500 mA AC/DC solid state output, NO or NC, 20-264 Vac/dc
Additional Information
dimensions
4.5300 IN X 1.5400 IN X 1.7800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E51ALT1
GTIN
00782113312743
UPC
782113312743
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Limit switch inductive proximity sensor
Packaging
Weight per each
1.0499
Carton
1
Uses, Certifications, and Standards
environmental conditions
NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67
standard
UL Listed,CSA Certified
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat