E51CLT6 - Ind Prox Complete SW Hous

Eaton

  • $934.53 (Each)
  • $934.53 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E51CLT6
Manufacturer
Eaton
Manufacturer's Part Number
E51CLT6
Description
Ind Prox Complete SW Hous
Modular Inductive Proximity Sensor, 0.51 In Detecting Distance, 120 V Ac, 1 A, Screw Terminal Connection, Led Indicator, Die Cast Zinc (Receptacle, Housing);Plastic (Head) Material, -13 °F Operating Temperature, +158 °F Operating Temperature, 1.54 In Overall Length, 0.9938 LB
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
N/A
UPC/GTIN
782113139487 / 00782113139487
Weight per unit
9938 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$934.53 (Each)
Resources
Images
 
 
E51CLT6 - Small Image
 
E51CLT6 - Large Image
Specifications Sheets
 
 
E51CLT6 - Specification Sheet
 
E51CLT6 - Specification Sheet
Attachments
 
 
E51CLT6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
Material
Die Cast Zinc (Receptacle, Housing);Plastic (Head)
Dimensions and Weight
Overall Length
1.54 in
Descriptions
Short Description
Modular Inductive Proximity Sensor, Screw Terminal, LED Indicator
Special Features
Limit Switch Style;Engagement Key Between Sensor Body and Receptacle Prevents Improper Assembly
Product Type
Modular Inductive Proximity Sensor
Long Description
Modular Inductive Proximity Sensor, 0.51 in Detecting Distance, 120 V ac, 1 A, Screw Terminal Connection, LED Indicator, Die Cast Zinc (Receptacle, Housing);Plastic (Head) Material, -13 °F Operating Temperature, +158 °F Operating Temperature, 1.54 in Overall Length, 0.9938 lb
Features
The E51 Inductive Proximity Sensor family from Eaton’s Electrical Sector combines high performance with a familiar limit switch style housing. Modular, plug-in components provide application flexibility, ease omaintenance, less downtimeand reduced inventory. Choose from two-wire sensors with AC/DC operation, or four-wire sensors in either AC or DC styles. Connection options include terminal, mini- connector or various lengths of cable.
Description
IND PROX COMPLETE SW HOUS
extra long description
ETN E51CLT6 IND PROX COMPLETE SW HO
Additional Information
Maximum Detecting Distance
0.51 in;13 mm
ip rating
IP67
Maximum Current Load
1 A
Connection Type
Screw Terminal
Indicator Type
LED
Minimum Operating Temperature
-13 °F;-25 °C
Maximum Operating Temperature
+158 °F;+70 °C
includes
Selector Switch;Green Screw
Standards Met
UL Listed, E166051, E183975;CSA Certified, 50513;RoHS Compliant
package quantity
1 ct
dimensions
5.0000 IN X 2.0000 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E51CLT6
GTIN
00782113139487
UPC
782113139487
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Limit switch inductive proximity sensor
Packaging
Weight
0.9938 lb
Weight per each
9938
Carton
1
Uses, Certifications, and Standards
Application
Industrial Environments
standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat