E51CNP4 - Fiber Optic Sensor Assembly

Eaton

  • $1307.88 (Each)
  • $1,307.88 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
E51CNP4
Manufacturer
Eaton
Manufacturer's Part Number
E51CNP4
Description
Fiber Optic Sensor Assembly
Eaton E51 Series, Limit Switch, Modular Inductive Photoelectric Sensor, Right Angle, Sensor Distance: 40 In., Receptacle: Die Cast Zinc, Body and Head: Plastic Enclosure, 1.0A Max Ac, L1, N.O. and N.C., 120 Vac Input, Diffuse Reflective
Slang Terms

Categories
Proximity Sensors - Photoelectric Sensors
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113214863 / 00782113214863
Weight per unit
975 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,307.88 (Each)
Resources
Images
 
 
E51CNP4 - Small Image
 
E51CNP4 - Large Image
Attachments
 
 
E51CNP4 - Specification Sheet
Dimensions and Weight
Length
1.54
Width
1.82
Height
4.89
Descriptions
extra long description
ETN E51CNP4 SENSOR
Product Type
Sensor
Description
FIBER OPTIC SENSOR ASSEMBLY
Features
Eaton's E51 limit switch style modular sensors are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4-wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component fo
Long Description
Eaton E51 Series, Limit Switch, Modular Inductive Photoelectric Sensor, Right Angle, Sensor distance: 40 In., Receptacle: Die Cast Zinc, Body and Head: Plastic enclosure, 1.0A max AC, L1, N.O. and N.C., 120 Vac input, Diffuse Reflective
Manufacturer Information
Manufacturers Part Number
E51CNP4
Brand
Eaton
GTIN
00782113214863
UPC
782113214863
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Limit switch photoelectric sensor
Packaging
Weight per each
975
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-13° to 158°F (-25° to 70°C)
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,CSA Certified,CE Marked
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?