E51DS1 - Ind Prox Sensor Head Only

Eaton

  • $274.29 (Each)
  • $274.29 (Each)
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
E51DS1
Manufacturer
Eaton
Manufacturer's Part Number
E51DS1
Description
Ind Prox Sensor Head Only
Eaton E51 Nema Limit Switch Inductive Proximity Sensor, Inductive Proximity Sensor Head, E51, 0.51 In Range, Side Sensing, Shielded, Standard Frequency
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Accessories Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
N/A
UPC/GTIN
782113344881 / 00782113344881
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$274.29 (Each)
Resources
Images
 
 
E51DS1 - Small Image
 
E51DS1 - Large Image
 
E51DS1 - Large Image
Attachments
 
 
E51DS1 - Specification Sheet
Other Links
 
 
E51DS1 - Other
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
Plastic
Descriptions
Long Description
Eaton E51 NEMA limit switch inductive proximity sensor, Inductive Proximity Sensor Head, E51, 0.51 in range, Side Sensing, Shielded, Standard frequency
Description
IND PROX SENSOR HEAD ONLY
Product Type
Ind Prox Sensor Head Only
Features
Eaton's E51 limit switch style modular sensors are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4-wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component fo
extra long description
ETN E51DS1 IND PROX SENSOR HEAD ONL
Additional Information
dimensions
1.3800 IN X 1.5100 IN X 1.5100 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E51DS1
GTIN
00782113344881
UPC
782113344881
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Limit switch inductive proximity sensor
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
Operating Temperature
-13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat