E51KF723 - Glass Fiber, Steel, Duplex, Straight, THD, 1/8 Bundle, 3

Eaton

  • $533.56 (Each)
  • $533.56 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E51KF723
Manufacturer
Eaton
Manufacturer's Part Number
E51KF723
Description
Glass Fiber, Steel, Duplex, Straight, THD, 1/8 Bundle, 3
Eaton E51 Series Glass Fiberoptic Cable, Forward Viewing, Fiberoptic, Sensor Distance: Depends On Controller Used, Stainless Steel Enclosure, Diffuse
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Cables Mark as Incorrect
Suggest a New Category
Classification
Sensor Cables
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113209623 / 00782113209623
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$533.56 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
E51KF723 - Small Image
 
E51KF723 - Large Image
 
E51KF723 - Large Image
Attachments
 
 
E51KF723 - Specification Sheet
Other Links
 
 
E51KF723 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
0.31
Length
1.5
Height
36
Descriptions
Description
GLASS FIBER,STEEL,DUPLEX,STRAIGHT,THD,1/8 BUNDLE,3
Features
Eaton's E51 limit switch style modular sensors are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4-wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component fo
Product Type
Glass Fiber, SS, Dup, STR, THD, 1/8 Bu, 3'
extra long description
ETN E51KF723 GLASS FIBER,SS,DUP,STR
Long Description
Eaton E51 Series Glass Fiberoptic Cable, Forward Viewing, Fiberoptic, Sensor distance: Depends on controller used, Stainless Steel enclosure, Diffuse
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E51KF723
GTIN
00782113209623
UPC
782113209623
Taxonomies, Classifications, and Categories
Type
Limit switch photoelectric sensor accessory
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-49° to 480°F (-45° to 249°C)
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat