E51KR84 - Reflector

Eaton

  • $24.35 (Each)
  • $24.35 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E51KR84
Manufacturer
Eaton
Manufacturer's Part Number
E51KR84
Description
Reflector
Retroreflective Tape, Polystyrene Material, 3.00 In Diameter, 5.375 In Overall Length, 3 In Overall Width, 5.5 In Overall Height, 0.0500 LB/Ea
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Accessories Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113130019 / 00782113130019
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.35 (Each)
Resources
Images
 
 
E51KR84 - Small Image
 
E51KR84 - Large Image
 
E51KR84 - Large Image
 
E51KR84 - Large Image
Specifications Sheets
 
 
E51KR84 - Specification Sheet
Attachments
 
 
E51KR84 - Specification Sheet
Other Links
 
 
E51KR84 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polystyrene
Dimensions and Weight
Diameter
3.00 in;76 mm
Overall Length
5.375 in
Size
3 in diameter
Height
3.3
Length
0.02
Width
0.35
Descriptions
Product Type
Retroreflective Tape
Long Description
Retroreflective Tape, Polystyrene Material, 3.00 in Diameter, 5.375 in Overall Length, 3 in Overall Width, 5.5 in Overall Height, 0.0500 lb/EA
Short Description
Retroreflective Tape, Polystyrene, 5.375 in L, 5.5 in H, 3 in W
Description
REFLECTOR
extra long description
ETN E51KR84 REFLECTOR
Features
Eaton's E51 limit switch style modular sensors are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4-wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component fo
Additional Information
package quantity
1 ct
for use with
Photoelectric Sensor Head in Several
Overall Width
3 in
Overall Height
5.5 in
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E51KR84
GTIN
00782113130019
UPC
782113130019
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Limit switch inductive proximity sensor accessory
Packaging
Weight
0.0500 lb/EA
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Automation and Logic Control Equipment
standard
UL Listed,CSA Certified,CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat