E51KR84 - Reflector

Eaton

  • $24.35 (Each)
  • $24.35 (Each)
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
E51KR84
Manufacturer
Eaton
Manufacturer's Part Number
E51KR84
Description
Reflector
Retroreflective Tape, Polystyrene Material, 3.00 In Diameter, 5.375 In Overall Length, 3 In Overall Width, 5.5 In Overall Height, 0.0500 LB/Ea
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Accessories Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113130019 / 00782113130019
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.35 (Each)
Resources
Images
 
 
E51KR84 - Small Image
 
E51KR84 - Large Image
 
E51KR84 - Large Image
 
E51KR84 - Large Image
Specifications Sheets
 
 
E51KR84 - Specification Sheet
Attachments
 
 
E51KR84 - Specification Sheet
Other Links
 
 
E51KR84 - Other
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
Polystyrene
Dimensions and Weight
Diameter
3.00 in;76 mm
Overall Length
5.375 in
Length
0.02
Width
0.35
Height
3.3
Size
3 in diameter
Descriptions
Product Type
Retroreflective Tape
Long Description
Retroreflective Tape, Polystyrene Material, 3.00 in Diameter, 5.375 in Overall Length, 3 in Overall Width, 5.5 in Overall Height, 0.0500 lb/EA
Short Description
Retroreflective Tape, Polystyrene, 5.375 in L, 5.5 in H, 3 in W
Description
REFLECTOR
extra long description
ETN E51KR84 REFLECTOR
Features
Eaton's E51 limit switch style modular sensors are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4-wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component fo
Additional Information
package quantity
1 ct
for use with
Photoelectric Sensor Head in Several
Overall Width
3 in
Overall Height
5.5 in
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E51KR84
GTIN
00782113130019
UPC
782113130019
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Limit switch inductive proximity sensor accessory
Packaging
Weight
0.0500 lb/EA
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Automation and Logic Control Equipment
standard
UL Listed,CSA Certified,CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E51KR84.
Jump To:

Cross Referenced

These items are similar to E51KR84 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6200A6501 Eaton 00782113826011
E51KR84 Eaton 00782113130019
2DC04 WW GRAINGER n/a
XUZC80 Schneider Electric 00785901267294

* All prices subject to change.

Begin Live Chat