E53KAL30A2SA - 30MM Cap Prox 2W Ac Micro Conn

Eaton

  • $566.57 (Each)
  • $566.57 (Each)
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
E53KAL30A2SA
Manufacturer
Eaton
Manufacturer's Part Number
E53KAL30A2SA
Description
30MM Cap Prox 2W Ac Micro Conn
Eaton E53 Tubular Capacitive Proximity Sensor, Threaded, Straight, 30 MM, Shielded, Output On, Dual Key Micro, 300 Ma Solid State Output, 3 Pin, 2-Wire Ac, No, 20-250V
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Sensors
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782114012901 / 00782114012901
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$566.57 (Each)
Resources
Tech Bulletins
 
 
E53KAL30A2SA - Tech Bulletin
Attachments
 
 
E53KAL30A2SA - Specification Sheet
Images
 
 
E53KAL30A2SA - Large Image
 
E53KAL30A2SA - Large Image
 
E53KAL30A2SA - Large Image
 
E53KAL30A2SA - Large Image
Other Links
 
 
E53KAL30A2SA - Other
 
E53KAL30A2SA - Other
 
E53KAL30A2SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Dual key micro
Descriptions
Product Type
30MM Cap Prox 2W Ac Micro Conn
Description
30MM CAP PROX 2W AC MICRO CONN
extra long description
ETN E53KAL30A2SA 30MM CAP PROX 2W A
Features
Eaton's E53 tubular capacitive sensors are an ideal solution for liquid level control and sensing powdered or granulated materials. These self-contained devices detect both metallic and nonmetallic targets. Cable and body-mount micro-connector versions allow simple installation or retrofit.
Long Description
Eaton E53 tubular capacitive proximity sensor, Threaded, Straight, 30 mm, Shielded, Output ON, Dual key micro, 300 mA Solid State Output, 3 pin, 2-wire AC, NO, 20-250V
Additional Information
dimensions
3.9400 IN X 1.1800 IN X 1.1800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E53KAL30A2SA
GTIN
00782114012901
UPC
782114012901
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Tubular capacitive proximity sensor
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
environmental conditions
NEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 12, NEMA 13, IP65
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat