E5718LE20AB - 18MM Ext Range Ind Prox 2W Ac Mini

Eaton

  • $623.65 (Each)
  • $623.65 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E5718LE20AB
Manufacturer
Eaton
Manufacturer's Part Number
E5718LE20AB
Description
18MM Ext Range Ind Prox 2W Ac Mini
E57 Two-Wire Series Tubular Inductive Proximity Sensor Enclosure, 0.71 Dia, Dist. 20 MM, 2-Wire Ac, No, 300 Ma At 132 Vac, 3 Pin Mini Connector, 20-132 Vac Input, <3% Of Sensing Distance Accuracy, None, Non-Embeddable
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
N/A
UPC/GTIN
782113933450 / 00782113933450
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$623.65 (Each)
Resources
Attachments
 
 
E5718LE20AB - Specification Sheet
Images
 
 
E5718LE20AB - Small Image
 
E5718LE20AB - Large Image
 
E5718LE20AB - Large Image
 
E5718LE20AB - Large Image
 
E5718LE20AB - Video
Other Links
 
 
E5718LE20AB - Other
 
E5718LE20AB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
18MM Ext Range Ind Prox 2W Ac Mini
Description
18MM EXT RANGE IND PROX 2W AC MINI
extra long description
ETN E57-18LE20-AB 18MM EXT RANGE IN
Features
E57G general purpose sensors are a cost-effective solution that is optimised to include only those functions that are necessary for basic, reliable sensing without lacking the performance or features you expect in an Eaton product. These sensors include various diameter options designed to fit a variety of applications.
Long Description
E57 Two-Wire Series Tubular Inductive Proximity Sensor Enclosure, 0.71 dia, dist. 20 mm, 2-Wire AC, NO, 300 mA at 132 Vac, 3 Pin Mini Connector, 20-132 Vac input, <3% of sensing distance accuracy, None, Non-embeddable
Additional Information
media
Yes
dimensions
0.7100 IN X 0.7100 IN X 3.3900 IN
Manufacturer Information
Manufacturers Part Number
E5718LE20AB
Brand
EATON CUTLER-HAMMER
GTIN
00782113933450
UPC
782113933450
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Inductive Proximity Sensor
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat