E57G18UPN12Q - E57G Prox 18MM, DC, Unsh, PNP, No, Ext, SN=12MM, QD

Eaton

  • $142.89 (Each)
  • $142.89 (Each)

Availability: Currently Out Of Stock
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
E57G18UPN12Q
Manufacturer
Eaton
Manufacturer's Part Number
E57G-18UPN12-Q
Description
E57G Prox 18MM, DC, Unsh, PNP, No, Ext, SN=12MM, QD
E57G Prox, 18MM, DC, Unsh, PNP, No, Ext, SN=12MM, QD
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
N/A
UPC/GTIN
786685905099 / 00786685905099
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$142.89 (Each)
Resources
Images
 
 
E57G18UPN12Q - Small Image
 
E57G18UPN12Q - Large Image
 
E57G18UPN12Q - Large Image
 
E57G18UPN12Q - Large Image
 
E57G18UPN12Q - Video
Attachments
 
 
E57G18UPN12Q - Specification Sheet
Other Links
 
 
E57G18UPN12Q - Other
 
E57G18UPN12Q - Other
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
E57G PROX 18MM,DC,UNSH,PNP,NO,EXT,SN=12MM,QD
Features
E57G general purpose sensors are a cost-effective solution that is optimised to include only those functions that are necessary for basic, reliable sensing without lacking the performance or features you expect in an Eaton product. These sensors include various diameter options designed to fit a variety of applications.
Long Description
E57G PROX, 18MM,DC,UNSH,PNP,NO,EXT,SN=12MM,QD
Product Type
Inductive Prox, 18MM, DC, Un, PNP, No, QD
extra long description
ETN E57G-18UPN12-Q INDUCTIVE PROX,1
Additional Information
dimensions
2.0000 IN X 5.0000 IN X 2.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E57G-18UPN12-Q
GTIN
00786685905099
UPC
786685905099
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Inductive Proximity Sensor
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat