E57G30UPN15Q - E57G Prox 30MM, DC, Unsh, PNP, No, STD, SN=15MM, QD

Eaton

  • $142.89 (Each)
  • $142.89 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
E57G30UPN15Q
Manufacturer
Eaton
Manufacturer's Part Number
E57G-30UPN15-Q
Description
E57G Prox 30MM, DC, Unsh, PNP, No, STD, SN=15MM, QD
E57G Prox, 30MM, DC, Unsh, PNP, No, STD, SN=15MM, QD
Slang Terms

Categories
Proximity Sensors - Inductive Proximity Sensor
Classification
Sensors
UNSPSC
N/A
UPC/GTIN
786685905433 / 00786685905433
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$142.89 (Each)
Resources
Images
 
 
E57G30UPN15Q - Small Image
 
E57G30UPN15Q - Large Image
 
E57G30UPN15Q - Large Image
 
E57G30UPN15Q - Large Image
 
E57G30UPN15Q - Large Image
 
E57G30UPN15Q - Video
Attachments
 
 
E57G30UPN15Q - Specification Sheet
Other Links
 
 
E57G30UPN15Q - Other
 
E57G30UPN15Q - Other
 
E57G30UPN15Q - Other
Descriptions
Description
E57G PROX 30MM,DC,UNSH,PNP,NO,STD,SN=15MM,QD
Features
E57G general purpose sensors are a cost-effective solution that is optimised to include only those functions that are necessary for basic, reliable sensing without lacking the performance or features you expect in an Eaton product. These sensors include various diameter options designed to fit a variety of applications.
Product Type
Inductive Prox, 30MM, DC, Un, PNP, No, QD
extra long description
ETN E57G-30UPN15-Q INDUCTIVE PROX,3
Long Description
E57G PROX, 30MM,DC,UNSH,PNP,NO,STD,SN=15MM,QD
Additional Information
media
Yes
dimensions
2.0000 IN X 5.0000 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E57G-30UPN15-Q
GTIN
00786685905433
UPC
786685905433
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Inductive Proximity Sensor
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of E57G30UPN15Q.
Jump To:

Similar Items

Similar items are close alternatives to E57G30UPN15Q, though they may not be 100% alike.

Eaton Inductive Global Proximity Sensor, E57, 15 MM Range, Straight, 30 MM, Unsh...
  • Our Part #: E5730GU15GDB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: E57-30GU15-GDB
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($101.64) ·
E5730GU15GDB - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$101.64

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
There were no add-on items found for E57G30UPN15Q.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds