E57LAL30A2E - 30MM STD Ind Prox 2W Ac

Eaton

  • $380.79 (Each)
  • $380.79 (Each)
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
E57LAL30A2E
Manufacturer
Eaton
Manufacturer's Part Number
E57LAL30A2E
Description
30MM STD Ind Prox 2W Ac
Premium+ Inductive Proximity Sensor, E57, Straight, 30 MM, Unshielded, 360° Viewable Led, 6.6 FT, 250 Ma At 250V, <3% Sensing Range, PVC, 2-Wire Ac, No, 20-250V
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782113743073 / 00782113743073
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$380.79 (Each)
Resources
Attachments
 
 
E57LAL30A2E - Specification Sheet
Images
 
 
E57LAL30A2E - Large Image
 
E57LAL30A2E - Large Image
 
E57LAL30A2E - Video
Other Links
 
 
E57LAL30A2E - Other
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
30 mm
Dimensions and Weight
Size
30 MM
Depth
1.1811
Descriptions
Product Type
30MM STD Ind Prox 2W Ac
Description
30MM STD IND PROX 2W AC
extra long description
ETN E57LAL30A2E 30MM STD IND PROX 2
Features
E57G general purpose sensors are a cost-effective solution that is optimised to include only those functions that are necessary for basic, reliable sensing without lacking the performance or features you expect in an Eaton product. These sensors include various diameter options designed to fit a variety of applications.
Long Description
Premium+ Inductive Proximity Sensor, E57, Straight, 30 mm, Unshielded, 360° viewable LED, 6.6 ft, 250 mA at 250V, <3% sensing range, PVC, 2-wire AC, NO, 20-250V
Additional Information
media
Yes
Accuracy
< 3% sensing range
dimensions
2.7300 IN X 1.1800 IN X 1.1800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E57LAL30A2E
GTIN
00782113743073
UPC
782113743073
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Inductive Proximity Sensor
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
environmental conditions
NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67, IP69K
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
Temperature Rating
-13 to 158 °F
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat