E57MAL18A2EB1 - 18MM STD Ind Prox 2W Ac Mini Conn

Eaton

  • $461.51 (Each)
  • $461.51 (Each)
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
E57MAL18A2EB1
Manufacturer
Eaton
Manufacturer's Part Number
E57MAL18A2EB1
Description
18MM STD Ind Prox 2W Ac Mini Conn
Inductive Proximity Sensor, 18 MM Sensor Diameter, No Pole Throw Configuration, 8 MM Detecting Distance, 20 to 250 V Ac, 250 Ma @ 250 V, 20 HZ, 3-Pin Micro Ac Connector Connection, Led Indicator, Stainless Steel, -13 °F Operating Temperature, +158 °F Operating Temperature, 3.39 In Overall Length, 1 LB
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782113384627 / 00782113384627
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$461.51 (Each)
Resources
Attachments
 
 
E57MAL18A2EB1 - Specification Sheet
Images
 
 
E57MAL18A2EB1 - Small Image
 
E57MAL18A2EB1 - Large Image
 
E57MAL18A2EB1 - Large Image
 
E57MAL18A2EB1 - Video
Specifications Sheets
 
 
E57MAL18A2EB1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
20 to 250 V ac
Material
Stainless Steel
Dimensions and Weight
Overall Length
3.39 in
Descriptions
Product Type
Inductive Proximity Sensor
Long Description
Inductive Proximity Sensor, 18 mm Sensor Diameter, NO Pole Throw Configuration, 8 mm Detecting Distance, 20 to 250 V ac, 250 mA @ 250 V, 20 Hz, 3-Pin Micro AC Connector Connection, LED Indicator, Stainless Steel, -13 °F Operating Temperature, +158 °F Operating Temperature, 3.39 in Overall Length, 1 lb
Features
Eaton carries several options for your sensing needs in the E57 two-wire family. The stainless steel models are available in a standard length or short body, while available in AC or AC/DC configurations. The nickel-brass body models are available in standard length and either AC or DC two-wire configurations.All of these are available in NPN or PNP with cable connections or micro connectors. The stainless steel standard length models are also available with mini Connectors.The stainless steel models in bo
Short Description
Inductive Proximity Sensor, 18 mm, 20 to 250 VAC, 8 MM Range, Unshielded
Description
18MM STD IND PROX 2W AC MINI CONN
extra long description
ETN E57MAL18A2EB1 18MM STD IND PROX
Additional Information
Sensor Diameter
18 mm
Pole Throw Configuration
NO
Maximum Detecting Distance
8 mm
ip rating
IP67;IP69K
Maximum Current Load
250 mA @ 250 V
Minimum Operating Temperature
-13 °F
Maximum Operating Temperature
+158 °F
Standards Met
UL Listed;CSA Certified;CE Certified;RoHS Compliant
package quantity
1 ct
Connection Type
3-Pin Micro AC Connector
Indicator Type
LED
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E57MAL18A2EB1
GTIN
00782113384627
UPC
782113384627
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Frequency Rating
20 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E57MAL18A2EB1.
Jump To:

Cross Referenced

These items are similar to E57MAL18A2EB1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E57MAL12T111ED Eaton n/a
E57MAL18A2EB1 Eaton 00782113384627
FYBDC533 Honeywell n/a
EE52070400 Namco, div of Danaher Special Prod n/a
EE52070500 Namco, div of Danaher Special Prod n/a
ET12033400 Namco, div of Danaher Special Prod n/a
NJ818GMWSH77 PEPPERL+FUCHS n/a
XS2M18MA230A Schneider Electric 00785901912392
MI10G18AZ3XB1331 Turck Inc. n/a
NI10G18AZ3XB1431 Turck Inc. n/a
NI10P18AZ3XB2331 Turck Inc. n/a

* All prices subject to change.

Begin Live Chat