E57MAL30A2B1 - 30MM STD Ind Prox 2W Ac Mini Conn

Eaton

  • $461.51 (Each)
  • $461.51 (Each)
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
E57MAL30A2B1
Manufacturer
Eaton
Manufacturer's Part Number
E57MAL30A2B1
Description
30MM STD Ind Prox 2W Ac Mini Conn
Inductive Proximity Sensor, 30 MM Sensor Diameter, No Pole Throw Configuration, 10 MM Detecting Distance, 20 to 250 V Ac, 250 Ma @ 250 V, 20 HZ, 3-Pin Mini Connector Connection, Led Indicator, Stainless Steel, -13 °F Operating Temperature, +158 °F Operating Temperature, 1.18 In Overall Length, 0.37 LB
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
N/A
UPC/GTIN
782113317809 / 00782113317809
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$461.51 (Each)
Resources
Images
 
 
E57MAL30A2B1 - Large Image
 
E57MAL30A2B1 - Large Image
 
E57MAL30A2B1 - Large Image
 
E57MAL30A2B1 - Large Image
 
E57MAL30A2B1 - Large Image
 
E57MAL30A2B1 - Large Image
 
E57MAL30A2B1 - Video
Specifications Sheets
 
 
E57MAL30A2B1 - Specification Sheet
Attachments
 
 
E57MAL30A2B1 - Specification Sheet
Other Links
 
 
E57MAL30A2B1 - Other
 
E57MAL30A2B1 - Other
 
E57MAL30A2B1 - Other
 
E57MAL30A2B1 - Other
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
20 to 250 V ac
Material
Stainless Steel
Dimensions and Weight
Overall Length
1.18 in
Descriptions
Product Type
Inductive Proximity Sensor
Long Description
Inductive Proximity Sensor, 30 mm Sensor Diameter, NO Pole Throw Configuration, 10 mm Detecting Distance, 20 to 250 V ac, 250 mA @ 250 V, 20 Hz, 3-Pin Mini Connector Connection, LED Indicator, Stainless Steel, -13 °F Operating Temperature, +158 °F Operating Temperature, 1.18 in Overall Length, 0.37 lb
Features
Eaton carries several options for your sensing needs in the E57 two-wire family. The stainless steel models are available in a standard length or short body, while available in AC or AC/DC configurations. The nickel-brass body models are available in standard length and either AC or DC two-wire configurations.All of these are available in NPN or PNP with cable connections or micro connectors. The stainless steel standard length models are also available with mini Connectors.The stainless steel models in bo
Short Description
Inductive Proximity Sensor, 30 mm, 20 to 250 VAC, 10MM Range, 3 Pin
extra long description
ETN E57MAL30A2B1 30MM STD IND PROX
Description
30MM STD IND PROX 2W AC MINI CONN
Additional Information
Sensor Diameter
30 mm
Pole Throw Configuration
NO
Maximum Detecting Distance
10 mm
ip rating
IP67
Maximum Current Load
250 mA @ 250 V
Connection Type
3-Pin Mini Connector
Indicator Type
LED
Minimum Operating Temperature
-13 °F;-25 °C
Maximum Operating Temperature
+158 °F;+70 °C
Standards Met
UL Listed;CSA Certified;CE Certified;RoHS Compliant
package quantity
1 ct
dimensions
1.1800 IN X 1.1800 IN X 3.3900 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E57MAL30A2B1
GTIN
00782113317809
UPC
782113317809
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Inductive Proximity Sensor
Packaging
Weight
0.37 lb
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Frequency Rating
20 Hz
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat