E57P12SNC2Q - E57P Prox 12MM, DC, SH, NPN, NC, STD, SN=2MM, QD

Eaton

  • $250.77 (Each)
  • $250.77 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E57P12SNC2Q
Manufacturer
Eaton
Manufacturer's Part Number
E57P12SNC2Q
Description
E57P Prox 12MM, DC, SH, NPN, NC, STD, SN=2MM, QD
Performance Series Sensor, 12 MM Sensor Diameter, NC Pole Throw Configuration, 2 MM Detecting Distance, 10 to 48 V Ac, 300 Ma, 4-Pin Micro DC Connector Connection, Led Indicator, Ryton (Front Face);Stainless Steel (Tube);Polycarbonate (End Bells: M12 Body, Cable End Bell);Stainless Steel (Nut) Material, -40 °C Operating Temperature, +70 °C Operating Temperature, 0.08 LB
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
N/A
UPC/GTIN
786685905471 / 00786685905471
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$250.77 (Each)
Resources
Images
 
 
E57P12SNC2Q - Small Image
 
E57P12SNC2Q - Large Image
 
E57P12SNC2Q - Large Image
 
E57P12SNC2Q - Large Image
 
E57P12SNC2Q - Video
Specifications Sheets
 
 
E57P12SNC2Q - Specification Sheet
Attachments
 
 
E57P12SNC2Q - Specification Sheet
Other Links
 
 
E57P12SNC2Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
10 to 48 V ac
Material
Ryton (Front Face);Stainless Steel (Tube);Polycarbonate (End Bells: M12 Body, Cable End Bell);Stainless Steel (Nut)
Descriptions
Description
E57P PROX 12MM,DC,SH,NPN,NC,STD,SN=2MM,QD
Product Type
Performance Series Sensor
Long Description
Performance Series Sensor, 12 mm Sensor Diameter, NC Pole Throw Configuration, 2 mm Detecting Distance, 10 to 48 V ac, 300 mA, 4-Pin Micro DC Connector Connection, LED Indicator, Ryton (Front Face);Stainless Steel (Tube);Polycarbonate (End Bells: M12 Body, Cable End Bell);Stainless Steel (Nut) Material, -40 °C Operating Temperature, +70 °C Operating Temperature, 0.08 lb
Features
For sensing applications requiring more demanding specifications, the new E57P Performance series incorporates premium features without the premium price. With its stainless steel tubular body, IP69K rating, wide temperature range (down to–40 °C), fast switching speed and laser-etched markings, the E57P series provides value at a low price point.
Short Description
Performance Series Sensor, 12 mm, 10 to 48 VAC
extra long description
ETN E57P-12SNC2-Q INDUCTIVE PROX,12
Additional Information
Pole Throw Configuration
NC
Maximum Detecting Distance
2 mm
Maximum Current Load
300 mA
Connection Type
4-Pin Micro DC Connector
Indicator Type
LED
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+70 °C
Standards Met
UL Listed;CSA Certified;CE Certified;RoHS Compliant
package quantity
1 ct
Sensor Diameter
12 mm
media
Yes
dimensions
2.0000 IN X 5.0000 IN X 2.0000 IN
Manufacturer Information
Manufacturers Part Number
E57P12SNC2Q
Brand
Eaton Corp
GTIN
00786685905471
UPC
786685905471
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Inductive Proximity Sensor
Packaging
Weight
0.08 lb
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Application
Automation and Logic Control Equipment
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat