E57P12SPC2Q - E57P Prox 12MM, DC, SH, PNP, NC, STD, SN=2MM, QD

Eaton

  • $294.97 (Each)
  • $294.97 (Each)

In-Stock: 6 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E57P12SPC2Q
Manufacturer
Eaton
Manufacturer's Part Number
E57P12SPC2Q
Description
E57P Prox 12MM, DC, SH, PNP, NC, STD, SN=2MM, QD
E57P Prox, 12MM, DC, SH, PNP, NC, STD, SN=2MM, QD
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
N/A
UPC/GTIN
786685905570 / 00786685905570
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$294.97 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Attachments
 
 
E57P12SPC2Q - Specification Sheet
Images
 
 
E57P12SPC2Q - Small Image
 
E57P12SPC2Q - Large Image
 
E57P12SPC2Q - Large Image
 
E57P12SPC2Q - Video
Other Links
 
 
E57P12SPC2Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
E57P PROX 12MM,DC,SH,PNP,NC,STD,SN=2MM,QD
Long Description
E57P PROX, 12MM,DC,SH,PNP,NC,STD,SN=2MM,QD
Features
E57G general purpose sensors are a cost-effective solution that is optimised to include only those functions that are necessary for basic, reliable sensing without lacking the performance or features you expect in an Eaton product. These sensors include various diameter options designed to fit a variety of applications.
Product Type
Indprox, 12MM, DC, SH, PNP, NC, QD 2MM RNG
extra long description
ETN E57P-12SPC2-Q IndPROX,12MM,DC,S
Additional Information
dimensions
3.2500 IN X 1.7500 IN X 1.7500 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
E57P12SPC2Q
Brand
Eaton
GTIN
00786685905570
UPC
786685905570
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Inductive Proximity Sensor
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat