ECN0511AAAR63D - Non-Combo Nema 1 FVNR SZ 1 120V Coil

Eaton

  • $770.79 (Each)
  • $770.79 (Each)
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
ECN0511AAAR63D
Manufacturer
Eaton
Manufacturer's Part Number
ECN0511AAA-R63/D
Description
Non-Combo Nema 1 FVNR SZ 1 120V Coil
Eaton Freedom Nema Motor Control Starter, 120V/60HZ-110V/50HZ, Nema 1, Non-Combination Non-Reversing Starter, Size 1, No Cover Mounted Pilot Devices, None, 9-45A Solid-State Electronic Overload Relay
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Enclosed
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685450575 / 00786685450575
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$770.79 (Each)
Resources
Other Links
 
 
ECN0511AAAR63D - Other
 
ECN0511AAAR63D - Other
 
ECN0511AAAR63D - Other
 
ECN0511AAAR63D - Other
Brochures
 
 
ECN0511AAAR63D - Brochure
Images
 
 
ECN0511AAAR63D - Large Image
 
ECN0511AAAR63D - Large Image
 
ECN0511AAAR63D - Large Image
 
ECN0511AAAR63D - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
6.06
Height
7.15
Size
Size 1
Depth
10.76
Descriptions
Description
NON-COMBO NEMA 1 FVNR SZ 1 120V COIL
Product Type
Non-Combo Nema 1 FVNR SZ 1 120V Coil
extra long description
ETN ECN0511AAA-R63/D NON-COMBO NEMA
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA motor control starter, 120V/60Hz-110V/50Hz, NEMA 1, Non-combination non-reversing starter, Size 1, No cover mounted pilot devices, None, 9-45A solid-state electronic overload relay
Additional Information
Coil Voltage
120V/60Hz-110V/50Hz
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECN0511AAA-R63/D
GTIN
00786685450575
UPC
786685450575
Taxonomies, Classifications, and Categories
Category Description
ENCLOSED
Packaging
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL Listed file E1491,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat