ECN0511EAA - Non-Combo Nema 1 FVNR SZ 1 208V Coil

Eaton

  • $769.75 (Each)
  • $769.75 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECN0511EAA
Manufacturer
Eaton
Manufacturer's Part Number
ECN0511EAA
Description
Non-Combo Nema 1 FVNR SZ 1 208V Coil
Eaton Freedom Nema Motor Control Starter, 208V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 1
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Enclosed
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114016008 / 00782114016008
Weight per unit
7.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$769.75 (Each)
Resources
Images
 
 
ECN0511EAA - Large Image
 
ECN0511EAA - Large Image
 
ECN0511EAA - Large Image
 
ECN0511EAA - Large Image
 
ECN0511EAA - Small Image
 
ECN0511EAA - Large Image
Other Links
 
 
ECN0511EAA - Other
 
ECN0511EAA - Other
 
ECN0511EAA - Other
 
ECN0511EAA - Other
Brochures
 
 
ECN0511EAA - Brochure
Attachments
 
 
ECN0511EAA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Dimensions and Weight
Depth
11.8
Size
NEMA size 1
Height
7.4
Width
7.6
Descriptions
Long Description
Non-Combination Non-Reversing Starter, 208 V ac, 1 Phase, 7-1/2 hp Motor Power, 7.4 lb
Special Features
C440 Solid-State Overload or Bi-Metallic Overload offering available
Product Type
Non-Combination Non-Reversing Starter
Short Description
Non-Combination Non-Reversing Starter, 208 VAC, 3 Phase, Motor and Power Control Equipment, 7.4 lb
Description
NON-COMBO NEMA 1 FVNR SZ 1 208V COIL
extra long description
ETN ECN0511EAA NON-COMBO NEMA 1 FVN
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
Coil Voltage
208 V ac
motor power
7-1/2 hp
Enclosure Type
Nema 1
Standards Met
UL Listed;CSA Certified
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ECN0511EAA
GTIN
00782114016008
UPC
782114016008
Taxonomies, Classifications, and Categories
Category Description
ENCLOSED
Packaging
Weight
7.4 lb
Weight per each
7.4
Carton
1
Uses, Certifications, and Standards
standard
UL Listed file E1491,Contact Manufacturer
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat