ECN0521CAA - Nema FVNR SZ 2-ENCL1 480V

Eaton

  • $1936.86 (Each)
  • $1,936.86 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECN0521CAA
Manufacturer
Eaton
Manufacturer's Part Number
ECN0521CAA
Description
Nema FVNR SZ 2-ENCL1 480V
Eaton Freedom Nema Motor Control Starter, 440V/50 HZ-460V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 2
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Enclosed
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114016145 / 00782114016145
Weight per unit
11.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,936.86 (Each)
Resources
Other Links
 
 
ECN0521CAA - Other
 
ECN0521CAA - Other
Brochures
 
 
ECN0521CAA - Brochure
Attachments
 
 
ECN0521CAA - Specification Sheet
Images
 
 
ECN0521CAA - Large Image
 
ECN0521CAA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
NEMA size 2
Descriptions
extra long description
ETN ECN0521CAA NEMA FVNR SZ 2-ENCL1
Product Type
Nema FVNR SZ 2-ENCL1 480V
Description
NEMA FVNR SZ 2-ENCL1 480V
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA motor control starter, 440V/50 Hz-460V/60 Hz, NEMA 1, Non-combination non-reversing starter, NEMA size 2
Additional Information
Coil Voltage
440V/50 Hz-460V/60 Hz
dimensions
7.6200 IN X 6.0000 IN X 12.6000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ECN0521CAA
GTIN
00782114016145
UPC
782114016145
Taxonomies, Classifications, and Categories
Category Description
ENCLOSED
Type
Motor control starter
Packaging
Weight per each
11.9
Carton
1
Uses, Certifications, and Standards
standard
UL Listed file E1491,Contact Manufacturer
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat