ECN0521EAA - Nema FVNR SZ 2-ENCL1 208V

Eaton

  • $2072.44 (Each)
  • $2,072.44 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECN0521EAA
Manufacturer
Eaton
Manufacturer's Part Number
ECN0521EAA
Description
Nema FVNR SZ 2-ENCL1 208V
Eaton Freedom Nema Motor Control Starter, 208V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 2
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Enclosed
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114016152 / 00782114016152
Weight per unit
11.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,072.44 (Each)
Resources
Images
 
 
ECN0521EAA - Small Image
 
ECN0521EAA - Large Image
 
ECN0521EAA - Large Image
Attachments
 
 
ECN0521EAA - Specification Sheet
Brochures
 
 
ECN0521EAA - Brochure
Other Links
 
 
ECN0521EAA - Other
 
ECN0521EAA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
9.5
Size
NEMA size 2
Depth
16.3
Height
9
Descriptions
extra long description
ETN ECN0521EAA NEMA FVNR SZ 2-ENCL1
Product Type
Nema FVNR SZ 2-ENCL1 208V
Description
NEMA FVNR SZ 2-ENCL1 208V
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA motor control starter, 208V/60 Hz, NEMA 1, Non-combination non-reversing starter, NEMA size 2
Additional Information
Coil Voltage
208V/60 Hz
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ECN0521EAA
GTIN
00782114016152
UPC
782114016152
Taxonomies, Classifications, and Categories
Category Description
ENCLOSED
Packaging
Weight per each
11.65
Carton
1
Uses, Certifications, and Standards
standard
UL Listed file E1491,Contact Manufacturer
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat