ECN05A1CAA - Non-Combo Nema 1 FVNR SZ 00 480V Coil

Eaton

  • $595.64 (Each)
  • $595.64 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECN05A1CAA
Manufacturer
Eaton
Manufacturer's Part Number
ECN05A1CAA
Description
Non-Combo Nema 1 FVNR SZ 00 480V Coil
Eaton Freedom Nema Motor Control Starter, 440V/50 HZ-460V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 00
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Enclosed
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114015650 / 00782114015650
Weight per unit
5.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$595.64 (Each)
Resources
Images
 
 
ECN05A1CAA - Small Image
 
ECN05A1CAA - Large Image
 
ECN05A1CAA - Large Image
 
ECN05A1CAA - Large Image
 
ECN05A1CAA - Large Image
Attachments
 
 
ECN05A1CAA - Specification Sheet
Brochures
 
 
ECN05A1CAA - Brochure
Other Links
 
 
ECN05A1CAA - Other
 
ECN05A1CAA - Other
 
ECN05A1CAA - Other
 
ECN05A1CAA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
7.6
Size
NEMA size 00
Depth
11.6
Height
7.5
Descriptions
Product Type
Non-Combo Nema 1 FVNR SZ 00 480V Coil
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
extra long description
ETN ECN05A1CAA NON-COMBO NEMA 1 FVN
Description
NON-COMBO NEMA 1 FVNR SZ 00 480V COIL
Long Description
Eaton Freedom NEMA motor control starter, 440V/50 Hz-460V/60 Hz, NEMA 1, Non-combination non-reversing starter, NEMA size 00
Additional Information
Coil Voltage
440V/50 Hz-460V/60 Hz
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ECN05A1CAA
GTIN
00782114015650
UPC
782114015650
Taxonomies, Classifications, and Categories
Category Description
ENCLOSED
Packaging
Weight per each
5.4
Carton
1
Uses, Certifications, and Standards
standard
UL Listed file E1491,Contact Manufacturer
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat