ECN0601AAA - Nema FVR SZ 0-ENCL1 120V

Eaton

  • $1885.90 (Each)
  • $1,885.90 (Each)
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
ECN0601AAA
Manufacturer
Eaton
Manufacturer's Part Number
ECN0601AAA
Description
Nema FVR SZ 0-ENCL1 120V
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Combination Reversing Starter, Nema Size 0, Three-Phase
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Enclosed
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114016350 / 00782114016350
Weight per unit
11.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,885.90 (Each)
Resources
Images
 
 
ECN0601AAA - Small Image
 
ECN0601AAA - Large Image
 
ECN0601AAA - Large Image
Attachments
 
 
ECN0601AAA - Specification Sheet
Brochures
 
 
ECN0601AAA - Brochure
Other Links
 
 
ECN0601AAA - Other
 
ECN0601AAA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
12.6
Width
6
Depth
7.62
Size
NEMA size 0
Descriptions
Long Description
Eaton Freedom NEMA motor control starter, 110V/50 Hz-120V/60 Hz, NEMA 1, Non-combination reversing starter, NEMA size 0, Three-phase
Description
NEMA FVR SZ 0-ENCL1 120V
Product Type
Nema FVR SZ 0-ENCL1 120V
extra long description
ETN ECN0601AAA NEMA FVR SZ 0-ENCL1
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
Coil Voltage
110V/50 Hz-120V/60 Hz
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ECN0601AAA
GTIN
00782114016350
UPC
782114016350
Taxonomies, Classifications, and Categories
Category Description
ENCLOSED
Packaging
Weight per each
11.25
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL Listed file E1491,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ECN0601AAA.
Jump To:

Similar Items

Similar items are close alternatives to ECN0601AAA, though they may not be 100% alike.

Eaton M-Max Series Adjustable Frequency Ac Drives Basic Controller, Full Version...
  • Our Part #: MMX34AA9D0F00
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MMX34AA9D0F0-0
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($894.13) ·
MMX34AA9D0F00 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$894.13

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat