ECN0611AAA - ECN06, SZ1, 120/110VAC/60HZ, Nocc

Eaton

  • $2152.55 (Each)
  • $2,152.55 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECN0611AAA
Manufacturer
Eaton
Manufacturer's Part Number
ECN0611AAA
Description
ECN06, SZ1, 120/110VAC/60HZ, Nocc
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Combination Reversing Starter, Nema Size 1, Three-Phase
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Enclosed
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114016398 / 00782114016398
Weight per unit
22.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,152.55 (Each)
Resources
Images
 
 
ECN0611AAA - Small Image
 
ECN0611AAA - Large Image
 
ECN0611AAA - Large Image
Attachments
 
 
ECN0611AAA - Specification Sheet
Brochures
 
 
ECN0611AAA - Brochure
Other Links
 
 
ECN0611AAA - Other
 
ECN0611AAA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
16.3
Height
9
Width
9.5
Size
NEMA size 1
Descriptions
Description
ECN06,SZ1,120/110VAC/60HZ,NOCC
Product Type
ECN06, SZ1, 120/110VAC/60HZ, Nocc
extra long description
ETN ECN0611AAA ECN06,SZ1,120/110VAC
Long Description
Eaton Freedom NEMA motor control starter, 110V/50 Hz-120V/60 Hz, NEMA 1, Non-combination reversing starter, NEMA size 1, Three-phase
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
Coil Voltage
110V/50 Hz-120V/60 Hz
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ECN0611AAA
GTIN
00782114016398
UPC
782114016398
Taxonomies, Classifications, and Categories
Category Description
ENCLOSED
Packaging
Weight per each
22.65
Carton
1
Uses, Certifications, and Standards
standard
UL Listed file E1491,Contact Manufacturer
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat