ECN5412AACP6R63D - Pump Panel - 30A Fusible SW Nema 3R SZ 1 120VAC CO

Eaton

  • $3414.19 (Each)
  • $3,414.19 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECN5412AACP6R63D
Manufacturer
Eaton
Manufacturer's Part Number
ECN5412AACP6R63D
Description
Pump Panel - 30A Fusible SW Nema 3R SZ 1 120VAC CO
Eaton Freedom Industrial Pump Panel, Fusible Disconnect, Nema 3R Painted Steel Enclosure, 120V/60 HZ, 110V/50 HZ Coil, 30A/600V Type R Fuse Clip, 9-45A Solid-State Electronic Overload Relay, Nema Size 1 Frame, Pushbutton Omitted
Slang Terms

Suggest a New Term
Categories
Motor Control Centers & Accy - Reversing Starters With Circui Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685455150 / 00786685455150
Weight per unit
75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,414.19 (Each)
Resources
Images
 
 
ECN5412AACP6R63D - Small Image
 
ECN5412AACP6R63D - Large Image
 
ECN5412AACP6R63D - Large Image
 
ECN5412AACP6R63D - Large Image
 
ECN5412AACP6R63D - Large Image
 
ECN5412AACP6R63D - Large Image
 
ECN5412AACP6R63D - Large Image
Brochures
 
 
ECN5412AACP6R63D - Brochure
Other Links
 
 
ECN5412AACP6R63D - Other
 
ECN5412AACP6R63D - Other
 
ECN5412AACP6R63D - Other
 
ECN5412AACP6R63D - Other
 
ECN5412AACP6R63D - Other
 
ECN5412AACP6R63D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
12
Width
20
Depth
40
Descriptions
Long Description
Eaton Freedom Industrial Pump Panel, Fusible disconnect, NEMA 3R Painted steel enclosure, 120V/60 Hz, 110V/50 Hz coil, 30A/600V Type R fuse clip, 9-45A solid-state electronic overload relay, NEMA size 1 frame, Pushbutton omitted
Product Type
PP 30A Fus SW N3R SZ1 120V CL
extra long description
ETN ECN5412AAC-P6R63/D PP 30A FUS S
Description
PUMP PANEL - 30A FUSIBLE SW NEMA 3R SZ 1 120VAC CO
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Additional Information
Coil Voltage
120V/60 Hz, 110V/50 Hz
Manufacturer Information
Manufacturers Part Number
ECN5412AACP6R63D
Brand
Eaton
GTIN
00786685455150
UPC
786685455150
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Packaging
Weight per each
75
Carton
1
Uses, Certifications, and Standards
standard
ABS Certified,UL Listed,cUL Listed,OSHPD Certified
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherStationary Machinery and Equipment Outside Factory - Pumps and Compressors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat