ECN5412CACR63CE1 - FS SZ 1 Pump Panel 480V Fusible

Eaton

  • $3662.95 (Each)
  • $3,662.95 (Each)
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
ECN5412CACR63CE1
Manufacturer
Eaton
Manufacturer's Part Number
ECN5412CAC-R63/CE14
Description
FS SZ 1 Pump Panel 480V Fusible
Eaton Industrial Pump Panel, FS SZ 1 Pump Panel 480 V Fusible
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
784550005042 / 00784550005042
Weight per unit
38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,662.95 (Each)
Resources
Images
 
 
ECN5412CACR63CE1 - Small Image
 
ECN5412CACR63CE1 - Large Image
 
ECN5412CACR63CE1 - Large Image
 
ECN5412CACR63CE1 - Large Image
 
ECN5412CACR63CE1 - Large Image
 
ECN5412CACR63CE1 - Large Image
 
ECN5412CACR63CE1 - Large Image
Attachments
 
 
ECN5412CACR63CE1 - Specification Sheet
Other Links
 
 
ECN5412CACR63CE1 - Other
 
ECN5412CACR63CE1 - Other
 
ECN5412CACR63CE1 - Other
 
ECN5412CACR63CE1 - Other
 
ECN5412CACR63CE1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
34.69
Height
9.25
Width
9.88
Descriptions
Product Type
FS SZ 1 Pump Panel 480V Fusible
Description
FS SZ 1 PUMP PANEL 480V FUSIBLE
extra long description
ETN ECN5412CAC-R63/CE14 FS SZ 1 PUM
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Long Description
Eaton Industrial pump panel, FS SZ 1 PUMP PANEL 480 V FUSIBLE
Manufacturer Information
Manufacturers Part Number
ECN5412CAC-R63/CE14
Brand
Eaton
GTIN
00784550005042
UPC
784550005042
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Packaging
Weight per each
38
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat