ECN5422AAER63D - Pump Panel - 60A Fusible SW Nema 3R SZ 2 120VAC CO

Eaton

  • $4687.60 (Each)
  • $4,687.60 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ECN5422AAER63D
Manufacturer
Eaton
Manufacturer's Part Number
ECN5422AAE-R63/D
Description
Pump Panel - 60A Fusible SW Nema 3R SZ 2 120VAC CO
Eaton Freedom Industrial Pump Panel, Fusible Disconnect, Nema 3R Painted Steel Enclosure, 120V/60 HZ, 110V/50 HZ Coil, 60A/600V Type R Fuse Clip, 9-45A Solid-State Electronic Overload Relay, Nema Size 2 Frame
Slang Terms

Categories
Motor Control Centers & Accy - Reversing Starters With Circui
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685455273 / 00786685455273
Weight per unit
75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,687.60 (Each)
Resources
Images
 
 
ECN5422AAER63D - Small Image
 
ECN5422AAER63D - Large Image
 
ECN5422AAER63D - Large Image
 
ECN5422AAER63D - Large Image
 
ECN5422AAER63D - Large Image
 
ECN5422AAER63D - Large Image
 
ECN5422AAER63D - Large Image
Brochures
 
 
ECN5422AAER63D - Brochure
Other Links
 
 
ECN5422AAER63D - Other
 
ECN5422AAER63D - Other
 
ECN5422AAER63D - Other
 
ECN5422AAER63D - Other
 
ECN5422AAER63D - Other
 
ECN5422AAER63D - Other
Dimensions and Weight
Height
12
Width
20
Depth
40
Descriptions
Description
PUMP PANEL - 60A FUSIBLE SW NEMA 3R SZ 2 120VAC CO
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Long Description
Eaton Freedom Industrial Pump Panel, Fusible disconnect, NEMA 3R Painted steel enclosure, 120V/60 Hz, 110V/50 Hz coil, 60A/600V Type R fuse clip, 9-45A solid-state electronic overload relay, NEMA size 2 frame
Product Type
PP 60A Fus SW N3R SZ2 120V CL
extra long description
ETN ECN5422AAE-R63/D PP 60A FUS SW
Additional Information
Coil Voltage
120V/60 Hz, 110V/50 Hz
Manufacturer Information
Manufacturers Part Number
ECN5422AAE-R63/D
Brand
Eaton
GTIN
00786685455273
UPC
786685455273
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Packaging
Weight per each
75
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherStationary Machinery and Equipment Outside Factory - Pumps and Compressors
standard
UL Listed,OSHPD Certified,cUL Listed,ABS Certified
You must have an account to view stock levels

* All prices subject to change.