ECN5432AAA - FS Pump SZ 3-ENCL3R 120-Nonfus

Eaton

  • $11058.29 (Each)
  • $11,058.29 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
ECN5432AAA
Manufacturer
Eaton
Manufacturer's Part Number
ECN5432AAA
Description
FS Pump SZ 3-ENCL3R 120-Nonfus
Eaton Freedom Industrial Pump Panel, Fusible Disconnect, Nema 3R Painted Steel Enclosure, 110V/50 HZ-120V/60 HZ Coil, Nema Size 3
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114138939 / 00782114138939
Weight per unit
93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11,058.29 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
ECN5432AAA - Small Image
 
ECN5432AAA - Large Image
 
ECN5432AAA - Large Image
 
ECN5432AAA - Large Image
 
ECN5432AAA - Large Image
 
ECN5432AAA - Large Image
 
ECN5432AAA - Large Image
Attachments
 
 
ECN5432AAA - Specification Sheet
Brochures
 
 
ECN5432AAA - Brochure
Other Links
 
 
ECN5432AAA - Other
 
ECN5432AAA - Other
 
ECN5432AAA - Other
 
ECN5432AAA - Other
 
ECN5432AAA - Other
 
ECN5432AAA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
18.86
Height
38.4
Depth
8.47
Size
NEMA size 3
Descriptions
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Product Type
FS Pump SZ 3-ENCL3R 120-Nonfus
extra long description
ETN ECN5432AAA FS PUMP SZ 3-ENCL3R
Description
FS PUMP SZ 3-ENCL3R 120-NONFUS
Long Description
Eaton Freedom Industrial Pump Panel, Fusible disconnect, NEMA 3R painted steel enclosure, 110V/50 Hz-120V/60 Hz coil, NEMA size 3
Additional Information
Coil Voltage
110V/50 Hz-120V/60 Hz
Manufacturer Information
Manufacturers Part Number
ECN5432AAA
Brand
EATON CUTLER-HAMMER
GTIN
00782114138939
UPC
782114138939
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Packaging
Weight per each
93
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherStationary Machinery and Equipment Outside Factory - Pumps and Compressors
standard
UL Listed,cUL Listed,OSHPD Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat