ECN5432AAGE3P6R6 - Pump Panel - 100A Fusible SW Nema 3R SZ 3 120VAC C

Eaton

  • $7843.91 (Each)
  • $7,843.91 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECN5432AAGE3P6R6
Manufacturer
Eaton
Manufacturer's Part Number
ECN5432AAG-E3P6R63/E
Description
Pump Panel - 100A Fusible SW Nema 3R SZ 3 120VAC C
Eaton Freedom Industrial Pump Panel, Fusible Disconnect, Nema 3R Oversize Painted Steel Enclosure, 120V/60 HZ, 110V/50 HZ Coil, 100A/600V Type R Fuse Clip, 20-100A Solid-State Overload Relay, Nema Size 3 Frame, Pushbutton Omitted
Slang Terms

Suggest a New Term
Categories
Motor Control Centers & Accy - Reversing Starters With Circui Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685455426 / 00786685455426
Weight per unit
75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7,843.91 (Each)
Resources
Other Links
 
 
ECN5432AAGE3P6R6 - Other
 
ECN5432AAGE3P6R6 - Other
 
ECN5432AAGE3P6R6 - Other
 
ECN5432AAGE3P6R6 - Other
 
ECN5432AAGE3P6R6 - Other
 
ECN5432AAGE3P6R6 - Other
Brochures
 
 
ECN5432AAGE3P6R6 - Brochure
Images
 
 
ECN5432AAGE3P6R6 - Large Image
 
ECN5432AAGE3P6R6 - Large Image
 
ECN5432AAGE3P6R6 - Large Image
 
ECN5432AAGE3P6R6 - Large Image
 
ECN5432AAGE3P6R6 - Large Image
 
ECN5432AAGE3P6R6 - Large Image
 
ECN5432AAGE3P6R6 - Small Image
Attachments
 
 
ECN5432AAGE3P6R6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
12
Width
20
Depth
40
Descriptions
Description
PUMP PANEL - 100A FUSIBLE SW NEMA 3R SZ 3 120VAC C
Long Description
Eaton Freedom Industrial Pump Panel, Fusible disconnect, NEMA 3R oversize Painted steel enclosure, 120V/60 Hz, 110V/50 Hz coil, 100A/600V Type R fuse clip, 20-100A solid-state overload relay, NEMA size 3 frame, Pushbutton omitted
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Product Type
PP 100A Fus SW N3R SZ3 120V CL
extra long description
ETN ECN5432AAG-E3P6R63/E PP 100A FU
Additional Information
Coil Voltage
120V/60 Hz, 110V/50 Hz
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECN5432AAG-E3P6R63/E
GTIN
00786685455426
UPC
786685455426
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Packaging
Weight per each
75
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherStationary Machinery and Equipment Outside Factory - Pumps and Compressors
standard
UL Listed,OSHPD Certified,ABS Certified,cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat