ECN5432CAGP6R63E - Pump Panel - Size 3 100A Fus SW N3R 480V Coil

Eaton

  • $6391.24 (Each)
  • $6,391.24 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECN5432CAGP6R63E
Manufacturer
Eaton
Manufacturer's Part Number
ECN5432CAG-P6R63/E
Description
Pump Panel - Size 3 100A Fus SW N3R 480V Coil
Eaton Freedom Industrial Pump Panel, Fusible Disconnect, Nema 3R Painted Steel Enclosure, 460V/60 HZ, 440V/50 HZ Coil, 100A/600V Type R Fuse Clip, 20-100A Solid-State Overload Relay, Nema Size 3 Frame, Pushbutton Omitted
Slang Terms

Suggest a New Term
Categories
Motor Control Centers & Accy - Reversing Starters With Circui Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685455365 / 00786685455365
Weight per unit
75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6,391.24 (Each)
Resources
Images
 
 
ECN5432CAGP6R63E - Large Image
 
ECN5432CAGP6R63E - Large Image
 
ECN5432CAGP6R63E - Large Image
 
ECN5432CAGP6R63E - Large Image
 
ECN5432CAGP6R63E - Large Image
 
ECN5432CAGP6R63E - Large Image
Brochures
 
 
ECN5432CAGP6R63E - Brochure
Other Links
 
 
ECN5432CAGP6R63E - Other
 
ECN5432CAGP6R63E - Other
 
ECN5432CAGP6R63E - Other
 
ECN5432CAGP6R63E - Other
 
ECN5432CAGP6R63E - Other
 
ECN5432CAGP6R63E - Other
Attachments
 
 
ECN5432CAGP6R63E - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PUMP PANEL - SIZE 3 100A FUS SW N3R 480V COIL
Long Description
Eaton Freedom Industrial Pump Panel, Fusible disconnect, NEMA 3R Painted steel enclosure, 460V/60 Hz, 440V/50 Hz coil, 100A/600V Type R fuse clip, 20-100A solid-state overload relay, NEMA size 3 frame, Pushbutton omitted
Product Type
PP 100A Fus SW N3R SZ3 120V CL
extra long description
ETN ECN5432CAG-P6R63/E PP 100A FUS
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Additional Information
dimensions
40.0000 IN X 20.5000 IN X 11.2500 IN
Coil Voltage
460V/60 Hz, 440V/50 Hz
Manufacturer Information
Manufacturers Part Number
ECN5432CAG-P6R63/E
Brand
Eaton
GTIN
00786685455365
UPC
786685455365
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Type
Industrial Pump Panel
Packaging
Weight per each
75
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherStationary Machinery and Equipment Outside Factory - Pumps and Compressors
standard
OSHPD Certified,ABS Certified,UL Listed,cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat