ECN5442CAJP6R63F - Pump Panel - 200A Fusible SW Nema 3R SZ 4 480VAC C

Eaton

  • $12499.19 (Each)
  • $12,499.19 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECN5442CAJP6R63F
Manufacturer
Eaton
Manufacturer's Part Number
ECN5442CAJ-P6R63/F
Description
Pump Panel - 200A Fusible SW Nema 3R SZ 4 480VAC C
Eaton Freedom Industrial Pump Panel, Fusible Disconnect, Nema 3R Painted Steel Enclosure, 460V/60 HZ, 440V/50 HZ Coil, 200A/600V Type R Fuse Clip, 28-140A Solid-State Overload Relay, Nema Size 4 Frame, Pushbutton Omitted
Slang Terms

Suggest a New Term
Categories
Motor Control Centers & Accy - Reversing Starters With Circui Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685455419 / 00786685455419
Weight per unit
120 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12,499.19 (Each)
Resources
Images
 
 
ECN5442CAJP6R63F - Small Image
 
ECN5442CAJP6R63F - Large Image
 
ECN5442CAJP6R63F - Large Image
 
ECN5442CAJP6R63F - Large Image
 
ECN5442CAJP6R63F - Large Image
Brochures
 
 
ECN5442CAJP6R63F - Brochure
Other Links
 
 
ECN5442CAJP6R63F - Other
 
ECN5442CAJP6R63F - Other
 
ECN5442CAJP6R63F - Other
 
ECN5442CAJP6R63F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
12
Width
23
Depth
50
Descriptions
Description
PUMP PANEL - 200A FUSIBLE SW NEMA 3R SZ 4 480VAC C
Product Type
PP 200A Fus SW N3R SZ4 480V CL
extra long description
ETN ECN5442CAJ-P6R63/F PP 200A FUS
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Long Description
Eaton Freedom Industrial Pump Panel, Fusible disconnect, NEMA 3R Painted steel enclosure, 460V/60 Hz, 440V/50 Hz coil, 200A/600V Type R fuse clip, 28-140A solid-state overload relay, NEMA size 4 frame, Pushbutton omitted
Additional Information
Coil Voltage
460V/60 Hz, 440V/50 Hz
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ECN5442CAJ-P6R63/F
GTIN
00786685455419
UPC
786685455419
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Packaging
Weight per each
120
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,cUL Listed,ABS Certified,OSHPD Certified
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherStationary Machinery and Equipment Outside Factory - Pumps and Compressors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat