ECN5452AALP6R63G - Pump Panel - 400A Fusible SW Nema 3R SZ 5 120VAC C

Eaton

  • $26185.26 (Each)
  • $26,185.26 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECN5452AALP6R63G
Manufacturer
Eaton
Manufacturer's Part Number
ECN5452AAL-P6R63/G
Description
Pump Panel - 400A Fusible SW Nema 3R SZ 5 120VAC C
Eaton Freedom Industrial Pump Panel, Fusible Disconnect, Nema 3R Painted Steel Enclosure, 120V/60 HZ, 110V/50 HZ Coil, 400A/600V Type R Fuse Clip, 60-300A Solid-State Electronic Overload Relay, Nema Size 5 Frame, Pushbutton Omitted
Slang Terms

Suggest a New Term
Categories
Motor Control Centers & Accy - Reversing Starters With Circui Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685455440 / 00786685455440
Weight per unit
150 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26,185.26 (Each)
Resources
Images
 
 
ECN5452AALP6R63G - Small Image
 
ECN5452AALP6R63G - Large Image
 
ECN5452AALP6R63G - Large Image
 
ECN5452AALP6R63G - Large Image
 
ECN5452AALP6R63G - Large Image
Brochures
 
 
ECN5452AALP6R63G - Brochure
Other Links
 
 
ECN5452AALP6R63G - Other
 
ECN5452AALP6R63G - Other
 
ECN5452AALP6R63G - Other
 
ECN5452AALP6R63G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
30
Depth
62
Height
21
Descriptions
Long Description
Eaton Freedom Industrial Pump Panel, Fusible disconnect, NEMA 3R Painted steel enclosure, 120V/60 Hz, 110V/50 Hz coil, 400A/600V Type R fuse clip, 60-300A solid-state electronic overload relay, NEMA size 5 frame, Pushbutton omitted
Product Type
PP 400A Fus SW N3R SZ5 120V CL
extra long description
ETN ECN5452AAL-P6R63/G PP 400A FUS
Description
PUMP PANEL - 400A FUSIBLE SW NEMA 3R SZ 5 120VAC C
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Additional Information
Coil Voltage
120V/60 Hz, 110V/50 Hz
Manufacturer Information
Manufacturers Part Number
ECN5452AAL-P6R63/G
Brand
Eaton
GTIN
00786685455440
UPC
786685455440
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Packaging
Weight per each
150
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherStationary Machinery and Equipment Outside Factory - Pumps and Compressors
standard
UL Listed,cUL Listed,OSHPD Certified,ABS Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat