ECN5512CAE - FS Pump SZ 1-ENCL3R 480 30A HMCP

Eaton

  • $4073.57 (Each)
  • $4,073.57 (Each)
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
ECN5512CAE
Manufacturer
Eaton
Manufacturer's Part Number
ECN5512CAE
Description
FS Pump SZ 1-ENCL3R 480 30A HMCP
Eaton Freedom Industrial Pump Panel, Circuit Breaker Disconnect, Nema 3R Painted Steel Enclosure, 440V/50 HZ-460V/60 HZ Coil, Nema Size 1, 30A Breaker
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114139103 / 00782114139103
Weight per unit
70 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,073.57 (Each)
Resources
Other Links
 
 
ECN5512CAE - Other
 
ECN5512CAE - Other
Brochures
 
 
ECN5512CAE - Brochure
Attachments
 
 
ECN5512CAE - Specification Sheet
Images
 
 
ECN5512CAE - Large Image
 
ECN5512CAE - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
NEMA size 1
Width
20.5
Height
4.5
Depth
40
Descriptions
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Description
FS PUMP SZ 1-ENCL3R 480 30A HMCP
extra long description
ETN ECN5512CAE FS PUMP SZ 1-ENCL3R
Product Type
FS Pump SZ 1-ENCL3R 480 30A HMCP
Long Description
Eaton Freedom Industrial Pump Panel, Circuit breaker disconnect, NEMA 3R painted steel enclosure, 440V/50 Hz-460V/60 Hz coil, NEMA size 1, 30A breaker
Additional Information
Coil Voltage
440V/50 Hz-460V/60 Hz
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ECN5512CAE
GTIN
00782114139103
UPC
782114139103
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Packaging
Weight per each
70
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed,OSHPD Certified,UL Listed
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherStationary Machinery and Equipment Outside Factory - Pumps and Compressors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat