ECS98Z2CAKC1P7S3 - Combo BRKR 400A 242A Nema 3R S611 480vac

Eaton

  • $8887.45 (Each)
  • $8,887.45 (Each)
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
ECS98Z2CAKC1P7S3
Manufacturer
Eaton
Manufacturer's Part Number
ECS98Z2CAK-C1P7S3
Description
Combo BRKR 400A 242A Nema 3R S611 480vac
Eaton S611 Soft Starter, Nema 3R, Disconnect Fuse, Start/Stop, Hand-Off-Auto Selector Switch, 400A Breaker, 242A, 460V
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Soft Start Controllers & Start Mark as Incorrect
Suggest a New Category
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685620756 / 00786685620756
Weight per unit
250 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8,887.45 (Each)
Resources
Images
 
 
ECS98Z2CAKC1P7S3 - Video
 
ECS98Z2CAKC1P7S3 - Small Image
 
ECS98Z2CAKC1P7S3 - Large Image
 
ECS98Z2CAKC1P7S3 - Large Image
 
ECS98Z2CAKC1P7S3 - Large Image
 
ECS98Z2CAKC1P7S3 - Large Image
 
ECS98Z2CAKC1P7S3 - Large Image
 
ECS98Z2CAKC1P7S3 - Large Image
Attachments
 
 
ECS98Z2CAKC1P7S3 - Specification Sheet
Brochures
 
 
ECS98Z2CAKC1P7S3 - Brochure
Tech Bulletins
 
 
ECS98Z2CAKC1P7S3 - Tech Bulletin
Other Links
 
 
ECS98Z2CAKC1P7S3 - Other
 
ECS98Z2CAKC1P7S3 - Other
 
ECS98Z2CAKC1P7S3 - Other
 
ECS98Z2CAKC1P7S3 - Other
 
ECS98Z2CAKC1P7S3 - Other
 
ECS98Z2CAKC1P7S3 - Other
 
ECS98Z2CAKC1P7S3 - Other
 
ECS98Z2CAKC1P7S3 - Other
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
460 V
Dimensions and Weight
Height
10.68
Size
242A max RVSS
Width
28
Depth
61.75
Descriptions
Features
The Eaton S611 is an innovative, economical soft starter combining advanced functionality, unsurpassed configuration flexibility, and an extremely comprehensive user interface. It is available in both open and enclosed control configurations to meet the needs of the commercial construction and OEM segment.
Description
COMBO BRKR 400A 242A NEMA 3R S611 480VAC
Product Type
Com BKR 400A 242A N3R S611 480V
extra long description
ETN ECS98Z2CAK-C1P7S3 COM BKR 400A
Long Description
Eaton S611 soft starter, NEMA 3R, disconnect fuse, START/STOP, HAND-OFF-AUTO selector switch, 400A breaker, 242A, 460V
Special Features
Standard size control power transformer
Additional Information
media
Yes
Coil Voltage
120V/60 Hz
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECS98Z2CAK-C1P7S3
GTIN
00786685620756
UPC
786685620756
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Packaging
Weight per each
250
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
cUL Listed,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat