EGF3N0ACDET3 - PWR Sensor, GFI, 5-10-30MA, SS-Ac, No., No

Eaton

  • $435.40 (Each)
  • $435.40 (Each)
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
EGF3N0ACDET3
Manufacturer
Eaton
Manufacturer's Part Number
EGF3NOACDET3
Description
PWR Sensor, GFI, 5-10-30MA, SS-Ac, No., No
Eaton Currentwatch Series Ground Fault Sensor, Current Switch, UL94 V0 Flammability Rated Plastic Enclosure, 1A Max Ac, Isolated Solid State Relay, 1A, Screw Terminals, 120 Vac Input
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121032 - Current transformer
UPC/GTIN
786685120836 / 00786685120836
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$435.40 (Each)
Resources
Images
 
 
EGF3N0ACDET3 - Small Image
 
EGF3N0ACDET3 - Large Image
 
EGF3N0ACDET3 - Large Image
 
EGF3N0ACDET3 - Large Image
Attachments
 
 
EGF3N0ACDET3 - Specification Sheet
Other Links
 
 
EGF3N0ACDET3 - Other
 
EGF3N0ACDET3 - Other
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
Eaton CurrentWatch Series Ground Fault Sensor, Current Switch, UL94 V0 Flammability Rated Plastic enclosure, 1A max AC, Isolated Solid State Relay, 1A, Screw Terminals, 120 Vac input
Product Type
PWR Sensor, GFI, 5-10-30MA, SS-Ac, No., No
Features
Ground fault sensors with solid-state or mechanical relay outputs.
extra long description
ETN EGF3NOACDET3 PWR SENSOR,GFI,5-1
Description
PWR SENSOR,GFI,5-10-30MA,SS-AC,NO.,NO
Additional Information
dimensions
5.0000 IN X 3.5000 IN X 2.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EGF3NOACDET3
GTIN
00786685120836
UPC
786685120836
Taxonomies, Classifications, and Categories
Type
CurrentWatch ground fault sensor
Category Description
CONTROL TRANSFORMERS
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL/CUL listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat