ELC2PV28NNDR - PV Controller 28 I/O 16 Input DC 12 Output Relay

Eaton

  • $1155.98 (Each)
  • $1,155.98 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ELC2PV28NNDR
Manufacturer
Eaton
Manufacturer's Part Number
ELC2-PV28NNDR
Description
PV Controller 28 I/O 16 Input DC 12 Output Relay
PV Controller, 28 I/O, 16 Digital Inputs Input, 12 Relay Output
Slang Terms

Suggest a New Term
Categories
Programmable Controllers - Input/Output Modules Mark as Incorrect
Suggest a New Category
Classification
Controllers
UNSPSC
32151707 - Programmable Logic Controller Programming Device
UPC/GTIN
786685886220 / 00786685886220
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,155.98 (Each)
Resources
Images
 
 
ELC2PV28NNDR - Small Image
 
ELC2PV28NNDR - Large Image
 
ELC2PV28NNDR - Large Image
 
ELC2PV28NNDR - Large Image
 
ELC2PV28NNDR - Large Image
 
ELC2PV28NNDR - Large Image
Attachments
 
 
ELC2PV28NNDR - Specification Sheet
Brochures
 
 
ELC2PV28NNDR - Brochure
Other Links
 
 
ELC2PV28NNDR - Other
 
ELC2PV28NNDR - Other
 
ELC2PV28NNDR - Other
 
ELC2PV28NNDR - Other
 
ELC2PV28NNDR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PV CONTROLLER 28 I/O 16 INPUT DC 12 OUTPUT RELAY
Features
Designed using the latest technology, the Eaton Logic Controllers (ELCs) are small and feature-rich. An abundance of module options allow users to specify their ELC solution so that it is "just right," satisfying requirements and saving space, time and money.
Product Type
PV Controller 28 I/O 16 Input DC 12 O/Pu
extra long description
ETN ELC2-PV28NNDR PV CONTROLLER 28
Long Description
PV Controller, 28 I/O, 16 digital inputs input, 12 relay output
Additional Information
dimensions
4.0000 IN X 4.5000 IN X 4.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ELC2-PV28NNDR
GTIN
00786685886220
UPC
786685886220
Taxonomies, Classifications, and Categories
Category Description
CONTROLLERS
Type
Logic controller
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
cULus Listed,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat