ELCAN04ANNN - Elc Analog Mod 4 I/O, 4 Input

Eaton

  • $561.33 (Each)
  • $561.33 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ELCAN04ANNN
Manufacturer
Eaton
Manufacturer's Part Number
ELC-AN04ANNN
Description
Elc Analog Mod 4 I/O, 4 Input
Elc Analog Mod 4 I/O- 4 Input
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Controllers
UNSPSC
32151705 - Programmable Logic Controller Module
UPC/EAN/GTIN
782116343065 / ~ / 00782116343065
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$561.33 (Each)
Resources
Images
 
 
ELCAN04ANNN - Small Image
 
ELCAN04ANNN - Large Image
Attachments
 
 
ELCAN04ANNN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Programmable Logic Controller Analog Input Module
Description
ELC ANALOG MOD 4 I/O, 4 INPUT
extra long description
UL508, UL1604, CLASS1, DIV2, IEC61131-2 APPROVAL; 0 TO 55 DEG C OPERATING TEMPERATURE; 14 BIT (VOLTAGE INPUT), 13 BIT (CURRENT INPUT) RESOLUTION; +/- 10 VOLT INPUT VOLTAGE; +/- 20 MILLIAMP INPUT CURRENT; 24 VOLT DC EXTERNAL POWER SUPPLY; 3 MILLISECOND STEP RESPONSE; 16 BIT 2S COMPLEMENT/13 BIT SIGNIFICANT DIGITAL DATA FORMAT; NUMBER OF INPUT CHANNEL 4
Long Description
PROGRAMMABLE LOGIC CONTROLLER ANALOG INPUT MODULE, UL 508, CUL, CE APPROVAL; 0 TO 55 DEG C OPERATING TEMPERATURE; 14 BIT RESOLUTION; 24 VDC INPUT VOLTAGE; 5 MILLIAMPERE INPUT CURRENT; 4 INPUT TYPE; 24 VDC EXTERNAL POWER SUPPLY
Commodity Description
Programmable Logic & Automation Input Modules
Additional Information
Step Response
10 MILLISECOND
Resolution
14 BIT
External Power Supply
24 VDC
Input Voltage
24 VDC
Input Type
4
Input Current
5 MILLIAMPERE
data format
BINARY
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ELC-AN04ANNN
GTIN
00782116343065
UPC
782116343065
Taxonomies, Classifications, and Categories
Category Description
CONTROLLERS
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Operating Temperature
0 TO 55 DEG C
Approval
UL 508, CUL, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat