ELCAN06AANN - Elc Voltage/Current Analog Module 4AI 2ao

Eaton

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ELCAN06AANN
Manufacturer
Eaton
Manufacturer's Part Number
ELC-AN06AANN
Description
Elc Voltage/Current Analog Module 4AI 2ao
Elc Voltage/Current Analog Module 4AI 2ao
Slang Terms

Suggest a New Term
Categories
Programmable Controllers - Input/Output Modules Mark as Incorrect
Suggest a New Category
Classification
Controllers
UNSPSC
32151703 - Programmable Logic Controller Accessories
UPC/GTIN
782116343089 / 00782116343089
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Carthage
0
Nacogdoches
0
All Stores
0
Resources
Images
 
 
ELCAN06AANN - Small Image
 
ELCAN06AANN - Large Image
 
ELCAN06AANN - Large Image
 
ELCAN06AANN - Large Image
Other Links
 
 
ELCAN06AANN - Other
 
ELCAN06AANN - Other
 
ELCAN06AANN - Other
 
ELCAN06AANN - Other
Attachments
 
 
ELCAN06AANN - Specification Sheet
Brochures
 
 
ELCAN06AANN - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
ELC VOLTAGE/CURRENT ANALOG MODULE 4AI 2AO
Extra Long Description
ETN ELC-AN06AANN ELC VOLTAGE/CURREN
Features
Designed using the latest technology, the Eaton Logic Controllers (ELCs) are small and feature-rich. An abundance of module options allow users to specify their ELC solution so that it is "just right," satisfying requirements and saving space, time and money.
Long Description
ELC VOLTAGE/CURRENT ANALOG MODULE 4AI 2AO
Product Type
Elc Voltage/Current Analog Module 4ai2ao
Additional Information
Dimensions
2.4000 IN X 1.0000 IN X 3.5000 IN
Input
4 points
Output
2 points
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ELC-AN06AANN
GTIN
00782116343089
UPC
782116343089
Taxonomies, Classifications, and Categories
Category Description
CONTROLLERS
Type
Logic controller
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
cULus Listed,RoHS Compliant,C-Tick Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat