ELCAN06AANN - Elc Voltage/Current Analog Module 4AI 2ao

Eaton

  • $763.40 (Each)
  • $763.40 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
ELCAN06AANN
Manufacturer
Eaton
Manufacturer's Part Number
ELC-AN06AANN
Description
Elc Voltage/Current Analog Module 4AI 2ao
Elc Voltage/Current Analog Module 4AI 2ao
Slang Terms

Categories
Programmable Controllers - Input/Output Modules
Classification
Controllers
UNSPSC
32151703 - Programmable Logic Controller Accessories
UPC/GTIN
782116343089 / 00782116343089
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$763.40 (Each)
Resources
Images
 
 
ELCAN06AANN - Small Image
 
ELCAN06AANN - Large Image
 
ELCAN06AANN - Large Image
 
ELCAN06AANN - Large Image
Attachments
 
 
ELCAN06AANN - Specification Sheet
Brochures
 
 
ELCAN06AANN - Brochure
Other Links
 
 
ELCAN06AANN - Other
 
ELCAN06AANN - Other
 
ELCAN06AANN - Other
 
ELCAN06AANN - Other
Descriptions
extra long description
ETN ELC-AN06AANN ELC VOLTAGE/CURREN
Features
Designed using the latest technology, the Eaton Logic Controllers (ELCs) are small and feature-rich. An abundance of module options allow users to specify their ELC solution so that it is "just right," satisfying requirements and saving space, time and money.
Description
ELC VOLTAGE/CURRENT ANALOG MODULE 4AI 2AO
Product Type
Elc Voltage/Current Analog Module 4ai2ao
Long Description
ELC VOLTAGE/CURRENT ANALOG MODULE 4AI 2AO
Additional Information
output
2 points
dimensions
2.4000 IN X 1.0000 IN X 3.5000 IN
input
4 points
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ELC-AN06AANN
GTIN
00782116343089
UPC
782116343089
Taxonomies, Classifications, and Categories
Category Description
CONTROLLERS
Type
Logic controller
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant,C-Tick Compliant,CE Marked
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
You must have an account to view stock levels

* All prices subject to change.