ELCEX08NNDN - Elc Digital Exp Mod 8 I/O 8 Input DC

Eaton

  • $182.34 (Each)
  • $182.34 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
ELCEX08NNDN
Manufacturer
Eaton
Manufacturer's Part Number
ELC-EX08NNDN
Description
Elc Digital Exp Mod 8 I/O 8 Input DC
Elc Series Programmable Logic Controllers, Elc Digital Exp Mod, 8 I/O, 8 Input DC
Slang Terms

Categories
Programmable Controllers - Expansion Modules
Classification
Controllers
UNSPSC
32151601 - Programmable logic controller chassis I/O subsystem
UPC/GTIN
782116342990 / 00782116342990
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$182.34 (Each)
Resources
Images
 
 
ELCEX08NNDN - Small Image
 
ELCEX08NNDN - Large Image
 
ELCEX08NNDN - Large Image
 
ELCEX08NNDN - Large Image
Attachments
 
 
ELCEX08NNDN - Specification Sheet
Brochures
 
 
ELCEX08NNDN - Brochure
Tech Bulletins
 
 
ELCEX08NNDN - Tech Bulletin
Other Links
 
 
ELCEX08NNDN - Other
 
ELCEX08NNDN - Other
 
ELCEX08NNDN - Other
 
ELCEX08NNDN - Other
Descriptions
Description
ELC DIGITAL EXP MOD 8 I/O 8 INPUT DC
Product Type
Elc Digital Exp Mod 8 I/O, 8 Input DC
extra long description
ETN ELC-EX08NNDN ELC Digital Exp Mo
Features
Designed using the latest technology, the Eaton Logic Controllers (ELCs) are small and feature-rich. An abundance of module options allow users to specify their ELC solution so that it is "just right," satisfying requirements and saving space, time and money.
Long Description
ELC Series Programmable Logic Controllers, ELC digital exp mod, 8 I/O, 8 input dc
Special Features
8 I/O
Additional Information
dimensions
0 FT X 0 FT X 0 FT
input
8 dc
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ELC-EX08NNDN
GTIN
00782116342990
UPC
782116342990
Taxonomies, Classifications, and Categories
Category Description
CONTROLLERS
Type
Logic controller
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
You must have an account to view stock levels

* All prices subject to change.