ELCPS01 - Elc PWR Supply 24 Watt 1a

Eaton

  • $160.14 (Each)
  • $160.14 (Each)
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
ELCPS01
Manufacturer
Eaton
Manufacturer's Part Number
ELC-PS01
Description
Elc PWR Supply 24 Watt 1a
Elc Series Programmable Logic Controllers, Elc Power Supply, 24W, 1A, 50/60 HZ, 24 VDC Output, 100240 Vac (-15%+10%) Input
Slang Terms

Suggest a New Term
Categories
Interface Components - Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Controllers
UNSPSC
32151706 - Programmable Logic Controller Power Supply
UPC/GTIN
782116343133 / 00782116343133
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$160.14 (Each)
Resources
Images
 
 
ELCPS01 - Small Image
 
ELCPS01 - Large Image
 
ELCPS01 - Large Image
 
ELCPS01 - Large Image
Attachments
 
 
ELCPS01 - Specification Sheet
Tech Bulletins
 
 
ELCPS01 - Tech Bulletin
Other Links
 
 
ELCPS01 - Other
 
ELCPS01 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1
Wattage
24
Descriptions
Description
ELC PWR SUPPLY 24 WATT 1A
Long Description
ELC Series Programmable Logic Controllers, ELC power supply, 24W, 1A, 50/60 Hz, 24 Vdc Output, 100240 VAC (-15%+10%) Input
Product Type
Elc Power Supply, 24 Watt, 1 Amp
extra long description
ETN ELC-PS01 ELC Power Supply, 24 W
Additional Information
Input Voltage
100-240 Vac (-15%~+10%)
Output Voltage
24 VDC
dimensions
4.5000 IN X 3.7500 IN X 2.7500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ELC-PS01
GTIN
00782116343133
UPC
782116343133
Taxonomies, Classifications, and Categories
Category Description
CONTROLLERS
Type
Logic controller
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL 505
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat