ELCPS02 - Elc PWR Supply 48 Watt 2a

Eaton

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.
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
ELCPS02
Manufacturer
Eaton
Manufacturer's Part Number
ELC-PS02
Description
Elc PWR Supply 48 Watt 2a
Elc Series Programmable Logic Controllers, Elc Power Supply, 48W, 2A, 50/60 HZ, 24 VDC Output, 100240 Vac (-15%+10%) Input
Slang Terms

Suggest a New Term
Categories
Interface Components - Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Controllers
UNSPSC
32151706 - Programmable Logic Controller Power Supply
UPC/GTIN
782116343140 / 00782116343140
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Lawrence
0
Lenexa
0
All Stores
0
Resources
Tech Bulletins
 
 
ELCPS02 - Tech Bulletin
Images
 
 
ELCPS02 - Small Image
 
ELCPS02 - Large Image
 
ELCPS02 - Large Image
 
ELCPS02 - Large Image
Attachments
 
 
ELCPS02 - Specification Sheet
Other Links
 
 
ELCPS02 - Other
 
ELCPS02 - Other
 
ELCPS02 - Other
 
ELCPS02 - Other
Brochures
 
 
ELCPS02 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
2
Wattage
48
Descriptions
Description
ELC PWR SUPPLY 48 WATT 2A
Extra Long Description
ETN ELC-PS02 ELC Power Supply, 48 W
Long Description
ELC Series Programmable Logic Controllers, ELC power supply, 48W, 2A, 50/60 Hz, 24 Vdc Output, 100240 VAC (-15%+10%) Input
Product Type
Elc Power Supply, 48 Watt, 2 Amp
Additional Information
Dimensions
4.5000 IN X 3.7500 IN X 2.7500 IN
Input Voltage
100-240 Vac (-15%~+10%)
Output Voltage
24 VDC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ELC-PS02
GTIN
00782116343140
UPC
782116343140
Taxonomies, Classifications, and Categories
Category Description
CONTROLLERS
Type
Logic controller
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL 505
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Lenexa Area